6636GRTNK - 6X6X36 Nema 3R Gutter

Unity

  • $100.32 (Each)
  • $100.32 (Each)

  • $200.64 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6636GRTNK
Manufacturer
Unity
Manufacturer's Part Number
6636GRTNK
Description
6X6X36 Nema 3R Gutter
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 16 LB
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515141977 / 00761515141977
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.32 (Each)
Standard Packaging
$200.64 (Per 2)
Resources
Images
 
 
6636GRTNK - Large Image
Features
Cover Type
Slip On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
36 in
Length
36
Depth
6
Width
6
Descriptions
Description
6X6X36 NEMA 3R GUTTER
Long Description
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Powder Coated, 16 lb
Short Description
NEMA 3R Slip-On Cover Trough, 36 x 6 x 6 in
Product Type
Slip-On Cover Trough
extra long description
UNT 6636GRTNK 36.00 X 6.00 X 6.00IN
Special Features
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
Additional Information
ip rating
IP32
Overall Height
6 in
Overall Width
6 in
for use with
NEMA 3R Enclosure
Standards Met
UL 870 Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6636GRTNK
GTIN
00761515141977
UPC
761515141977
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
GRT Gutter Slip-On Cover Wiring Trough
Packaging
Weight
16 lb
Weight per each
16
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 6636GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6636GRTNK, though they may not be 100% alike.

Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 6 In Overall Heig...
  • Our Part #: A6636RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A6636RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($183.84)
A6636RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$183.84

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 6 In O...
  • Our Part #: 6636GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($150.51)
6636GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$150.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6636GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636RTG Austin Electrical Enclosures 00707353036778
6636 GRT NK Eaton B-Line 00782051661385
6636GRTNK Eaton B-Line 00078205166135
3-66RTP E-Box 00806101025504
A6636RT nVent-Thermal Management 00783510382803
6636GRTNK Unity Manufacturing 00761515141977
RSCG060636 Wiegmann 00786725408603

* All prices subject to change.

false