12124RTSC - 12X12X4 RT Junction Box

Unity

  • $147.51 (Each)
  • $147.51 (Each)

  • $885.06 (Per 6)

In-Stock: 191 available (check your location)
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
12124RTSC
Manufacturer
Unity
Manufacturer's Part Number
12124RTSC
Description
12X12X4 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 12 In Overall Width, 12 In Overall Length, 12 In Overall Height, 5 Knockouts, 8 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515343807 / 00761515343807
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.51 (Each)
Standard Packaging
$885.06 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
191
Resources
Images
 
 
12124RTSC - Large Image
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
Low Carbon Steel
Cover Type
Screw On;Slip On
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in
Descriptions
Description
12X12X4 RT JUNCTION BOX
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 12 in Overall Width, 12 in Overall Length, 12 in Overall Height, 5 Knockouts, 8 lb
Short Description
Enclosure, Gray, 12 x 12 x 12 in, Type 3, 3R
Special Features
Drip Shield Top;Seam Free Sides
extra long description
UNT 12124RTSC N3R SCREW COVER PULL
Construction
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides
Additional Information
Enclosure Type
Type 3, 3R
Finish/Coating
Gunsmoke Gray Powder Coated
ip rating
IP32
Overall Width
12 in
Overall Height
12 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL Standard 50 and 50E;cULus Listed;RoHS Compliant
Made in USA
yes
Cable Entry
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom Freeform Pattern
Manufacturer Information
Brand
Unity
Manufacturers Part Number
12124RTSC
GTIN
00761515343807
UPC
761515343807
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Slip-On Cover Enclosure
Packaging
Weight
8 lb
Weight per each
8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12124RTSC.
Jump To:

Similar Items

Similar items are close alternatives to 12124RTSC, though they may not be 100% alike.

Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall W...
  • MFR Part #: A12R124
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 2 ($166.24) ·
A12R124 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$83.12

Each

QTY:
Each
Add
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder ...
  • MFR Part #: 12124 RTSC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.43) ·
12124RTSC - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$83.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12124RTSC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12124RTSC Eaton B-Line 00782051343809
12124RBPKO E-Box 00806101028550
C3R12124SC Hammond Manufacturing 00623980361376
12124-SC3R Milbank 00784572101173
A12R124 nVent-Thermal Management 00783510380809
12124RTSC Unity Manufacturing 00761515343807
RSC121204 Wiegmann 00786725400553
12124RTE Wire Guard n/a
RSC121004 Wiegmann n/a

* All prices subject to change.

Begin Live Chat