8722 - 2-1/2", 22-1/2D Emt Elb

Southwire Rough Electrical Com

  • $38.62 (Each)
  • $38.62 (Each)

  • $3,861.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8722
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8722
Description
2-1/2", 22-1/2D Emt Elb
2 1/2IN Emt 22 1/2 Deg El
Slang Terms

Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338838925 / 00751338838925
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.62 (Each)
Carton
$38.62 (Each)
Resources
Images
 
 
8722 - Small Image
 
8722 - Large Image
Attachments
 
 
8722 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2-1/2",22-1/2D EMT ELB
Features
Topazs 22.5 elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1-1/4 to 4; cULus approved, meets Federal specification WW-C-563.
Product Type
Emt Conduit Elbow
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 22 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 3 INCH
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 22 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
Additional Information
Bend Radius
10.5 INCH
Bend Angle
22 Degree
Applicable Standard
ANSI C80.3, WW-C-563
End Type
Plain
Manufacturer Information
Manufacturers Part Number
8722
Brand
Southwire Rough Electrical Com
GTIN
00751338838925
UPC
751338838925
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
5.36
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 8722.
Jump To:

Similar Items

Similar items are close alternatives to 8722, though they may not be 100% alike.

2-1/2", 22-1/2D Emt Elb
  • Our Part #: EMTELB212X2212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.23)
EMTELB212X2212 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.23

Each

QTY:
Each
Add
2IN Emt 22 1/2 Deg Elb
  • Our Part #: 8622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8622
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.05)
8622 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.05

Each

QTY:
Each
Add
4IN Emt 22 1/2IN Deg El
  • Our Part #: 89A22
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 89A22
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.89)
89A22 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.89

Each

QTY:
Each
Add
EMT CONDUIT ELBOW
  • MFR Part #: 8422
  • GTIN: 00751338838895
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT ELBOW
  • MFR Part #: 8522
  • GTIN: 00751338838901
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT ELBOW
  • MFR Part #: 8822
  • GTIN: 00751338838932
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT ELBOW
  • MFR Part #: 8922
  • GTIN: 00751338838949
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Cross Referenced

These items are similar to 8722 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELE-25022 Madison Electric 00784297004254
EEL22-250 Orbit Industries 00835243054110
8722 Topaz 00751338838925

* All prices subject to change.