632 - 3/4 ZNC S/SCR Emt Conn

Southwire Rough Electrical Com

  • $0.74 (Each)
  • $0.74 (Each)

  • $18.50 (Per 25)

  • $185.00 (Per 250)
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
632
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
632
Description
3/4 ZNC S/SCR Emt Conn
3/4IN Emt SS Conn
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338163003 / 00751338163003
Weight per unit
0.0772 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$18.50 (Per 25)
Standard Packaging
$185.00 (Per 250)
Resources
Attachments
 
 
632 - Specification Sheet
Images
 
 
632 - Small Image
 
632 - Large Image
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
Die-Cast Zinc
Dimensions and Weight
Diameter
1.3 Inch
Length
1.39 Inch
Descriptions
Product Type
Emt Conduit Straight Set Screw Connector
extra long description
SET SCREW TYPE; DIE-CAST ZINC MATERIAL; 1.28 INCH; EMT TO BOX/ENCLOSURE USED ON; UL (CANADA AND US) APPROVAL; 1.2 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE TIGHT; INSULATED THROAT TYPE; INCLUDES DIE-CAST LOCKNUT; APPLICABLE STANDARD NEMA/ANSI FB1
Description
3/4 ZNC S/SCR EMT CONN
Features
Topaz EMT connectors with set screw type assembly provide secure concrete tight protection when taped and are available in trade sizes from 1/2 to 4. Applications include use in dry locations to bond EMT thin wall conduits to electrical boxes or enclosures; set screw connectors offer superior corrosion resistance. Model sizes 2-1/2 to 4 are suitable for both EMT and rigid conduit. Constructed of durable zinc die cast, efficient and long lasting; UL listed. NEMA/ANSI FB-1 compliant.
Long Description
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR, SET SCREW TYPE; DIE-CAST ZINC MATERIAL; 1.39 INCH; EMT CONDUIT USED ON; 0.4 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.3 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT
Commodity Description
DIE CAST UNINSULATED STRAIGHT SET SCREW EMT CONNECTORS
Additional Information
ROHS Compliant; Number of Screws 1; Used for Connect EMT Conduit to Box/Enclosure; With Die-Cast Locknut
Additional Information
Thread Length
0.4 Inch
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338163003
UPC
751338163003
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.0772
Carton
25
Package
250
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 632.
Jump To:

Similar Items

Similar items are close alternatives to 632, though they may not be 100% alike.

Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Conn...
  • Our Part #: 231DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 231-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($15.66) · 250 ($156.55) ·
231DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.63

Each

QTY:
Each
Add
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 631
  • GTIN: 00751338162907
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 633
  • GTIN: 00751338163102
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 634
  • GTIN: 00751338163201
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 635
  • GTIN: 00751338163300
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 636
  • GTIN: 00751338163409
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 637
  • GTIN: 00751338163508
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 638
  • GTIN: 00751338163607
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 639
  • GTIN: 00751338163706
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR
  • MFR Part #: 640
  • GTIN: 00751338163805
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Cross Referenced

These items are similar to 632 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-502 APPOZGCOMM 00687855105021
801 Arlington 00018997008015
231-DC2 Bridgeport Fittings 00781747152312
451DC Eaton Crouse-Hinds 00784564003775
12107B Halex 00051411121075
92107B Halex 00051411921071
L-123 Madison Electric 00784297311239
TC-502 Neer 00687855105021
TC502 Neer n/a
OF702 Orbit Industries 00835243050198
TC-502 O-Z Gedney n/a
301 Producto Electric Corp. 00785244130101
2603 Raco 00050169026038
702 Regal n/a
1111 Sepco n/a
L123 Thomas & Betts n/a
TC222 Thomas & Betts n/a
TC-222-SC Thomas & Betts 00785991437621
TC-222-SC Thomas & Betts Conduit n/a
632 Topaz 00751338163003
632i Topaz 00751338164000

* All prices subject to change.

Begin Live Chat