Q0245 - 2POLE 45AMP Mini

Square D

  • $61.20 (Each)
  • $61.20 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
Q0245
Manufacturer
Square D
Manufacturer's Part Number
Q0245
Description
2POLE 45AMP Mini
Miniature Circuit Breaker 120/240V 45a
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
785901012849 / 00785901012849
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$61.20 (Each)
Resources
Images
 
 
Q0245 - Small Image
 
Q0245 - Large Image
Attachments
 
 
Q0245 - Specification Sheet
Features
Interrupting Rating
10 KILOAMPERE AT 120/240 VAC (UL/CSA), 5 KILOAMPERE AT 48 VDC
Voltage Rating
120/240 VAC AT 50/60 HZ (UL/CSA), 48 VDC
Poles
2 A
Current Rating
45 AMPERE
Wire Size
8 TO 2 AWG (ALUMINUM/COPPER)
Terminal Type
BOX LUG
Dimensions and Weight
Size
1.5 INCH W X 2.91 INCH D X 3 INCH H
Descriptions
Product Type
Miniature Circuit Breaker
Description
2POLE 45AMP MINI
Long Description
PLUG-ON CIRCUIT BREAKER, COMMON TRIP, THERMAL MAGNETIC; 2 POLE; 120/240 VAC AT 50/60 HZ (UL/CSA), 48 VDC; 45 AMPERE; INTERRUPTING RATING 10 KILOAMPERE AT 120/240 VAC (UL/CSA), 5 KILOAMPERE AT 48 VDC; WIRE SIZE 8 TO 2 AWG (ALUMINUM/COPPER)
extra long description
COMMON TRIP, THERMAL MAGNETIC; 2 POLE; 120/240 VAC AT 50/60 HZ (UL/CSA), 48 VDC; 45 AMPERE; INTERRUPTING RATING 10 KILOAMPERE AT 120/240 VAC (UL/CSA), 5 KILOAMPERE AT 48 VDC; WIRE SIZE 8 TO 2 AWG (ALUMINUM/COPPER); PLUG ON MOUNTING; SIZE 1.5 INCH W X 2.91 INCH D X 3 INCH H; APPROVAL UL; USED ON QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[R] SWITCHBOARD DISTRIBUTION PANEL; QO MODEL
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Manufacturer Information
Manufacturers Part Number
Q0245
Brand
QO[T]
Model
QO
GTIN
00785901012849
UPC
785901012849
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
COMMON TRIP, THERMAL MAGNETIC
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
PLUG ON
Used On
QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[R] SWITCHBOARD DISTRIBUTION PANEL
Approval
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of Q0245.
Jump To:

Cross Referenced

These items are similar to Q0245 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ245 Eaton 00782113010953
QO245 Schneider Electric 00785901012849
CH245 Eaton 00782113317014
THQL2145 GENERAL ELECTRIC 00783164138191
THQP245 GENERAL ELECTRIC 00783164085761
5B744 WW GRAINGER n/a
Q250 ITE n/a
Q250 Siemens 00783643148642

* All prices subject to change.