TPX300 - 300W, Low VLT Pool LT TRNFMR

Nsi

  • $178.20 (Each)
  • $178.20 (Each)
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
TPX300
Manufacturer
Nsi
Manufacturer's Part Number
TPX300
Description
300W, Low VLT Pool LT TRNFMR
300 Watt Light Transformer
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39121020 - Signal conditioners
UPC/EAN/GTIN
786261940544 / 7862619405446 / 00786261940544
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.20 (Each)
Resources
Images
 
 
TPX300 - Small Image
 
TPX300 - Large Image
Attachments
 
 
TPX300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Size
L=4.2 - W=5.1 - H=7.2
Descriptions
Product Type
300 Watt Light Transformer
Description
300W,LOW VLT POOL LT TRNFMR
extra long description
TORK TPX300 300 Watt Light Transfor
Features
300 W TORK LIGHT TRANSFORMER
Long Description
300 Watt Light Transformer
Special Features
120VAC 3 Amp Max - Painted Steel Enclosure
Additional Information
Secondary Voltage
12VAC
Primary Voltage
120VAC
Manufacturer Information
Manufacturers Part Number
TPX300
Brand
NSi
GTIN
00786261940544
UPC
786261940544
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Pool & Spa Pump Timer
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
cCSAus
Mounting
Screw Mount
Application
Low Voltage, Pool & Spa, Landscape Lighting
Enclosure
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat