8001UN - 480V SPDT 5A Without Ko'S 24 Hour Duty Cycle Nema

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8001UN
Manufacturer
Nsi
Manufacturer's Part Number
8001U-N
Description
480V SPDT 5A Without Ko'S 24 Hour Duty Cycle Nema
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261700148 / 00786261700148
Weight per unit
2.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8001UN - Small Image
 
8001UN - Small Image
 
8001UN - Large Image
 
8001UN - Large Image
 
8001UN - Large Image
Specifications Sheets
 
 
8001UN - Specification Sheet
Attachments
 
 
8001UN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480/120 V ac @ 60 Hz
Current Rating
5 A
Material
Plastic
Poles
1 IN
Phase
1 in
Material, Color, and Finish
Enclosure Material
Plastic
Color
Beige
Dimensions and Weight
Size
4.687 x 2.937 x 7.937 in
Descriptions
Description
480V SPDT 5A WITHOUT KO'S 24 HOUR DUTY CYCLE NEMA
Product Type
Time Switch
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPDT Contact Configuration, 480/120 V ac @ 60 Hz, 5 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 x 2.937 x 7.937 in Size, 3.8 lb
Features
24 Hour Cycle Timer 20A 480V SPDT Indoor/Outdoor Plastic Enclosure.
Short Description
Time Switch, 24 Hr, 480V, With KO's
Special Features
SPDT Duty Cycle 24 Hour Time Switch With Skip-A-Day Feature
extra long description
NSI 8001U-N 24 Hour Cycle 20A 480V
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Maximum Time Setting
24 h
Contact Configuration
SPDT
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+165 °F;+74 °C
Standards Met
Ul;CSA
Made in USA
yes
action
75455492400
Contact Rating
480/120 Trans
Base
Screw
Timing Range
TFKUVA10
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
8001U-N
sub brand
Mechanical Time Controls
GTIN
00786261700148
UPC
786261700148
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Duty Cycle Timer
Availability
Status
Inactive
Packaging
Weight
3.8 lb
Weight per each
2.96
Carton
1
Uses, Certifications, and Standards
Application
Duty Cycling;Irrigation;Laboratory Experiment;Pumping;Process Control;Ventilating Fan
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 3 Metal Indoor/Outdoor
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8001UN.
Jump To:

Similar Items

Similar items are close alternatives to 8001UN, though they may not be 100% alike.

Enclosure Noryl Plastic Indoor/Outdoor
  • Our Part #: 9000N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9000N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.63) ·
9000N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat