5021M - 105-130V 1200W, Mov, Delayed Response, Turnlock

Nsi

  • $18.08 (Each)
  • $18.08 (Each)
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
5021M
Manufacturer
Nsi
Manufacturer's Part Number
5021M
Description
105-130V 1200W, Mov, Delayed Response, Turnlock
Delayed Response Utility, 105 to 130 V Ac, 1200 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261610157 / 00786261610157
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.08 (Each)
Resources
Images
 
 
5021M - Large Image
 
5021M - Large Image
Other Links
 
 
5021M - Other
Brochures
 
 
5021M - Brochure
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
105 to 130 V ac
Wattage
1200 W
Material, Color, and Finish
Housing Material
Lexan
Color
Gray
Dimensions and Weight
Width
3.187 in
Height
2.187 in
Size
H=2.187 - W=3.187
Descriptions
Description
105-130V 1200W, MOV, DELAYED RESPONSE, TURNLOCK
Product Type
Delayed Response Utility
Long Description
Delayed Response Utility, 105 to 130 V ac, 1200 W, 3.187 in Width, 2.187 in Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 lb/EA
Short Description
Delayed Response Utility, 105 to 130 VAC, 1200 W, Lexan
Special Features
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN
extra long description
TORK 5021M TurnLock Utility 120V .5
Additional Information
Minimum Operating Temperature
-40 °F
Sensor Type
Cadmium Coated CDS Photocell
for use with
Street-Highway Lighting
Mounting Type
Twist Lock Mount
Maximum Operating Temperature
+140 °F
Standards Met
cULus Listed
package quantity
1 ct
Timing Range
2 Minutes
supply voltage
105-130 VAC
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5021M
GTIN
00786261610157
UPC
786261610157
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Delayed Response Utility Grade
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
Lexan Housing
Application
Street-Highway Lighting
Mounting
TWIST LOCK
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5021M.
Jump To:

Similar Items

Similar items are close alternatives to 5021M, though they may not be 100% alike.

Turnlock Led Electronic 105-305V Ir
  • Our Part #: 5237UL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5237-UL
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.04) ·
5237UL - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.04

Each

QTY:
Each
Add
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
  • Our Part #: LC4521LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LC4521LA
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($268.20) ·
LC4521LA - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat