2611120 - 2611-120 Alternating Control

Time Mark

  • $175.00 (Each)
  • $175.00 (Each)
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
2611120
Manufacturer
Time Mark
Manufacturer's Part Number
2611-120
Description
2611-120 Alternating Control
Model 2611 Alternating Controllers Are Microprocessor-Based Designs For Use Where Two Loads Are Required to Alternate For Equal Run Time. Led Indicators Show Status Of The Units Three Contact Switch Inputs and Two Load Outputs. The Controllers Lead Select Switch Allows Loads to Alternate Normally In The Center Position, or Disable Automatic Sequencing and Lock In A 1-2 or 2-1 Sequence. When A Stop, Lead, or Lag Switch Closes - Corresponding Led Atop The Model 2611 Illuminates. (MFG. Sku 98074901)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917003606 / 00662917003606
Weight per unit
0.2688 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.00 (Each)
Resources
Attachments
 
 
2611120 - Specification Sheet
Images
 
 
2611120 - Large Image
 
2611120 - Small Image
Other Links
 
 
2611120 - Other
 
2611120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10A
Phase
1PH
Poles
2
connection
8-pin
Dimensions and Weight
Size
3.32in X 2.44in X 1.75in
Descriptions
extra long description
TMC 2611-120 Alt Ctrlr,120V AC/DC,S
Description
2611-120 ALTERNATING CONTROL
Product Type
Alt CTRLR, 120V Ac/DC, SPST, (98074901)
Long Description
Model 2611 Alternating Controllers are microprocessor-based designs for use where two loads are required to alternate for equal run time. LED indicators show status of the units three contact switch inputs and two load outputs. The controllers lead select switch allows loads to alternate normally in the center position, or disable automatic sequencing and lock in a 1-2 or 2-1 sequence. When a Stop, Lead, or Lag switch closes - corresponding LED atop the Model 2611 illuminates. (mfg. sku 98074901)
Additional Information
Contact Rating
10A 120 VAC
coil
120 VAC/VDC
Base
8-Pin
Contact Configuration
SPST
Manufacturer Information
Brand
Time Mark
Manufacturers Part Number
2611-120
GTIN
00662917003606
UPC
662917003606
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Alternating Controller
Packaging
Weight per each
0.2688
Carton
1
Uses, Certifications, and Standards
Operating Temperature
+32 to +140 F
Mounting
8-pin
Enclosure
ABS Plastic
standard
UL (C and US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat