QHB2UZDA350K - 2' 165W Led Highbay 5K 22275LM

TCP

  • $179.98 (Each)
  • $179.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QHB2UZDA350K
Manufacturer
TCP
Manufacturer's Part Number
QHB2UZDA350K
Description
2' 165W Led Highbay 5K 22275LM
QTL Series High Bay 2', 165W, 5000K, 22275LU, Dimmable, 50, 000 Hours, 120-277V, 6' Power Cord, Suitable For Damp Location, DLC Premium
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
762148306405 / 00762148306405
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.98 (Each)
Resources
Images
 
 
QHB2UZDA350K - Large Image
 
QHB2UZDA350K - Small Image
Attachments
 
 
QHB2UZDA350K - Specification Sheet
Other Links
 
 
QHB2UZDA350K - Other
Features
Number of Lamps
1
Voltage Rating
120 THRU 277
Wattage
165
Ballast Type
Electronic
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
white
Descriptions
Long Description
QTL Series High Bay 2', 165W, 5000K, 22275LU, Dimmable, 50,000 Hours, 120-277V, 6' Power Cord, Suitable for Damp Location, DLC Premium
Special Features
Suitable for Damp Locations
Description
2' 165W LED HIGHBAY 5K 22275LM
Product Type
QTL 120-277V 2FT HB 165W 5K
extra long description
TCP QHB2UZDA350K QTL 120-277V 2FT H
Additional Information
beam angle
120
lumens
22275
average life
50,000
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
QHB2UZDA350K
Brand
TCP
GTIN
00762148306405
UPC
762148306405
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
You must have an account to view stock levels
There were no add-on items found for QHB2UZDA350K.

* All prices subject to change.