LED16A21D41K - 16W Led A21 Dim 41K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A21D41K
Manufacturer
TCP
Manufacturer's Part Number
LED16A21D41K
Description
16W Led A21 Dim 41K
A21 Led Lamp, 230 ° Beam Angle, 82, 4100 K, 1650 LM Brightness (Lumens), 16 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.6 In Diameter, 4.9 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 100 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148269878 / 00762148269878
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED16A21D41K - Small Image
 
LED16A21D41K - Large Image
Specifications Sheets
 
 
LED16A21D41K - Specification Sheet
MSDS Sheets
 
 
LED16A21D41K - MSDS Sheet
Attachments
 
 
LED16A21D41K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16 W
Voltage Rating
120 V
Shape
A21
Material, Color, and Finish
Color Rendering Index
82
color temperature
4100 k
Finish
white
Base Type
E26
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
2.6 in
Length
4.9 in
Descriptions
Product Type
A21 LED Lamp
Description
16W LED A21 DIM 41K
Long Description
A21 LED Lamp, 230 ° Beam Angle, 82, 4100 K, 1650 lm Brightness (Lumens), 16 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.6 in Diameter, 4.9 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 100 W, 5 yr Warranty
Short Description
A21 LED Lamp, 4100K, 16W, 120V
Special Features
Damp Location
Additional Information
Brightness (Lumens)
1650 lm
beam angle
230 °
dimmable
Yes
average life
25000 h
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
Equivalent Wattage
100 W
Warranty
5 yr
package quantity
12 CA
Standards Met
cULus Listed
lumens
1.65k lm
Base
E26
Manufacturer Information
Manufacturers Part Number
LED16A21D41K
Brand
Technical Consumer Prod.
sub brand
LED A-Lamps
GTIN
00762148269878
UPC
762148269878
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
yes
Application
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat