LED15T84IS41K - 15W Led Instant Start Compatible 4 Foot T8 - 41K

TCP

  • $19.96 (Each)
  • $19.96 (Each)

  • $499.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED15T84IS41K
Manufacturer
TCP
Manufacturer's Part Number
LED15T84IS41K
Description
15W Led Instant Start Compatible 4 Foot T8 - 41K
Led 15W Instant Start Compatible 4' T8 4100K
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
762148006817 / 00762148006817
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.96 (Each)
Standard Packaging
$499.00 (Per 25)
Resources
Images
 
 
LED15T84IS41K - Small Image
 
LED15T84IS41K - Large Image
MSDS Sheets
 
 
LED15T84IS41K - MSDS Sheet
Attachments
 
 
LED15T84IS41K - Specification Sheet
Features
Wattage
15 A
Voltage Rating
277 VAC
Shape
T8 LINEAR
Material, Color, and Finish
color temperature
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
color rendering index (cri)
N/A IN
Finish
WHITE GLOSS
Descriptions
Product Type
Led 15W 4' T8 41K
Description
15W LED INSTANT START COMPATIBLE 4 FOOT T8 - 41K
Long Description
LED 15W Instant Start Compatible 4' T8 4100K
Special Features
Damp Location
Additional Information
lumens
#3 to #4
dimmable
No
average life
50,000 HR
Base
Medium Bi Pin
beam angle
N/A IN
Manufacturer Information
Manufacturers Part Number
LED15T84IS41K
Brand
TCP
sub brand
LED Tubes
GTIN
00762148006817
UPC
762148006817
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.55
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
You must have an account to view stock levels
These alternate items can be purchased instead of LED15T84IS41K.
Jump To:

Similar Items

Similar items are close alternatives to LED15T84IS41K, though they may not be 100% alike.

T8 Led Lamp, 190 ° Beam Angle, 82, 4100 K, 1000 LM Brightness (Lumens), 15 W, 12...
  • Our Part #: LED4T815IS41K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED4T815IS41K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.72)
LED4T815IS41K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.72

Each

QTY:
Each
Add

* All prices subject to change.