DTF2UZD38CCT - 2X2 Led Flat Panel 23W/29W/38W 35K/41K/50K

TCP

  • $70.00 (Each)
  • $70.00 (Each)
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
DTF2UZD38CCT
Manufacturer
TCP
Manufacturer's Part Number
DTF2UZD38CCT
Description
2X2 Led Flat Panel 23W/29W/38W 35K/41K/50K
DT Series Luminaire 2X2, 38W, Selectable 3500K/4100K/5000K, 4200LU, Dimmable, 50, 000 Hours, Suitable For Damp Locations, DLC Standard, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148280491 / 00762148280491
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.00 (Each)
Resources
Images
 
 
DTF2UZD38CCT - Small Image
 
DTF2UZD38CCT - Large Image
Other Links
 
 
DTF2UZD38CCT - Other
 
DTF2UZD38CCT - Other
Attachments
 
 
DTF2UZD38CCT - Specification Sheet
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
120 THRU 277
Wattage
38
Ballast Type
Electronic
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Finish
Frost
Descriptions
Product Type
2X2 010V 38W 35/41/50K
extra long description
TCP DTF2UZD38CCT 2X2 010V 38W 35/41
Description
2X2 LED FLAT PANEL 23W/29W/38W 35K/41K/50K
Long Description
DT Series Luminaire 2x2, 38W, Selectable 3500K/4100K/5000K, 4200LU, Dimmable, 50,000 Hours, Suitable for Damp Locations, DLC Standard, White
Special Features
Suitable for Damp Locations
Additional Information
lumens
4000
average life
50,000
beam angle
N/A
dimmable
Yes
Manufacturer Information
Brand
TCP
Manufacturers Part Number
DTF2UZD38CCT
GTIN
00762148280491
UPC
762148280491
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
4.45
Carton
1
Uses, Certifications, and Standards
standard
UL and cUL
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat