RLB050 - Tam 1/2" Rigged LB Assembly

Taymac

  • $12.48 (Each)
  • $12.48 (Each)

  • $124.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RLB050
Manufacturer
Taymac
Manufacturer's Part Number
RLB050
Description
Tam 1/2" Rigged LB Assembly
LB Assembly, 1/2 In. Trade Size
Slang Terms

Categories
Unilets) - Alum
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326211918 / 00092326211918
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Standard Packaging
$124.80 (Per 10)
Resources
Images
 
 
RLB050 - Small Image
 
RLB050 - Large Image
 
RLB050 - Video
Attachments
 
 
RLB050 - Specification Sheet
Other Links
 
 
RLB050 - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Width
1.34
Height
2.09
Length
4.31
Descriptions
Product Type
Conduit Bodies
extra long description
RACO RLB050 1/2 IN RIGID LB ASSEMBL
Long Description
LB Assembly, 1/2 In. Trade Size
Special Features
Durable die cast aluminum construction. Premium powder coat finish. Includes NBR synthetic rubber gasket. Stamped aluminum cover. Combination head screw.
Description
TAM 1/2" RIGGED LB ASSEMBLY
Additional Information
media
Yes
pallet quantity
4050
fitting type
Conduit Bodies
Conduit Type
RIGID/IMC
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
RLB050
GTIN
00092326211918
UPC
092326211918
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
LB Type Conduit Bodies
Packaging
Standard Package
10
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of RLB050.
Jump To:

Cross Referenced

These items are similar to RLB050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB-50ACGA Appleton Electric 00781381825931
LB-41CG Bridgeport Fittings 00781747036414
LB15-CGN Eaton Crouse-Hinds 00784564743695
LB50CG LH Dottie 00781002107224
LB50 Garvin Industries 00785592405845
58605 Halex 00051411586058
OLB-1CG Killark 00783936049250
LBLA-50 Madison Electric 00784297323515
12801 Mulberry 00095327128018
LB-50ACG O-Z Gedney 00783126062328
RLB050 Raco 00092326211918
LB1CG Topaz 00751338208414

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?