PRB57550GY - HBL Gry 1/2&3/4 PVC Box

Bell

  • $9.48 (Each)
  • $9.48 (Each)

  • $75.84 (Per 8)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRB57550GY
Manufacturer
Bell
Manufacturer's Part Number
PRB57550GY
Description
HBL Gry 1/2&3/4 PVC Box
Round Weatherproof Box, Five 1/2 or 3/4 In. Threaded Outlets, Gray
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326130349 / 00092326130349
Weight per unit
0.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.48 (Each)
Standard Packaging
$75.84 (Per 8)
Resources
Images
 
 
PRB57550GY - Large Image
 
PRB57550GY - Large Image
 
PRB57550GY - Large Image
 
PRB57550GY - Small Image
 
PRB57550GY - Large Image
Attachments
 
 
PRB57550GY - Specification Sheet
Other Links
 
 
PRB57550GY - Other
 
PRB57550GY - Other
 
PRB57550GY - Other
 
PRB57550GY - Other
 
PRB57550GY - Other
Features
Material
Nonmetallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.125
Width
4.25
Size
4" Round
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO PRB57550GY RND NM WP BOX (5) 1
Long Description
Round Weatherproof Box, Five 1/2 or 3/4 in. Threaded Outlets, Gray
Special Features
Durable high impact PVC construction. Used with 1/2 in. or 3/4 in. conduit. Includes 3/4 in. closure plugs, reducer bushings, gasket and mounting hardware.
Construction
Nonmetallic
Description
HBL GRY 1/2&3/4 PVC BOX
Additional Information
pallet quantity
1120
number of outlet
5
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PRB57550GY
GTIN
00092326130349
UPC
092326130349
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round/Splice Box
Packaging
Standard Package
8
Weight per each
0.438
Carton
1
Package
8
Uses, Certifications, and Standards
Application
For general use whenever weatherproof protection is required.
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.