PBC200GY - HBL Tmac PBC200G Gry 2G PVC Blank CVR

Bell

  • $4.58 (Each)
  • $4.58 (Each)

  • $45.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBC200GY
Manufacturer
Bell
Manufacturer's Part Number
PBC200GY
Description
HBL Tmac PBC200G Gry 2G PVC Blank CVR
Two Gang Blank Covers, Blank Cover, Gray
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326130035 / 00092326130035
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.58 (Each)
Standard Packaging
$45.80 (Per 10)
Resources
Images
 
 
PBC200GY - Small Image
 
PBC200GY - Large Image
 
PBC200GY - Large Image
 
PBC200GY - Large Image
 
PBC200GY - Large Image
Attachments
 
 
PBC200GY - Specification Sheet
Other Links
 
 
PBC200GY - Other
 
PBC200GY - Other
 
PBC200GY - Other
 
PBC200GY - Other
 
PBC200GY - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
.3
Height
4.88
Width
4.88
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO PBC200GY 2G WP COVER BLANK NON
Description
HBL TMAC PBC200G GRY 2G PVC BLANK CVR
Long Description
Two Gang Blank Covers, Blank Cover, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic blank covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; box mount; includes attached gasket and mounting hardware; gray.
Additional Information
pallet quantity
5760
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PBC200GY
GTIN
00092326130035
UPC
092326130035
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.148
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flat
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.