LL1000Z - Tam Led Floodlight Bronze

Bell

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL1000Z
Manufacturer
Bell
Manufacturer's Part Number
LL1000Z
Description
Tam Led Floodlight Bronze
Led Swivel Floodlight, Die-Cast Metal Material, 120 V (Lamp), 13 W, 82.6, 997 LM Brightness (Lumens), 3000 K, Powder Coat, White, 4.25 In Length, 3.875 In Width, 4.5 In Height, Tempered Glass Lens Material, Knuckle Mount, 50000 H Average Life, 5 Yr Warranty, 0.998 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
050169917572 / 00050169917572
Weight per unit
1.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LL1000Z - Small Image
 
LL1000Z - Large Image
 
LL1000Z - Large Image
Specifications Sheets
 
 
LL1000Z - Specification Sheet
 
LL1000Z - Specification Sheet
Attachments
 
 
LL1000Z - Specification Sheet
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
Die-Cast Metal
Voltage Rating
120 V (Lamp)
Wattage
13 W
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
82.6
color temperature
3000 k
Finish
Powder Coat
Color
White
Lens Material
Tempered Glass
Dimensions and Weight
Length
4.25 in
Width
3.875 in
Height
4.5 in
Descriptions
Product Type
LED Swivel Floodlight
Long Description
LED Swivel Floodlight, Die-Cast Metal Material, 120 V (Lamp), 13 W, 82.6, 997 lm Brightness (Lumens), 3000 K, Powder Coat, White, 4.25 in Length, 3.875 in Width, 4.5 in Height, Tempered Glass Lens Material, Knuckle Mount, 50000 h Average Life, 5 yr Warranty, 0.998 lb
Short Description
LED Swivel Floodlight, Die-Cast Metal, 120 V (Lamp)
extra long description
RACO LL1000Z BRONZE LED SWIVEL FLOO
Description
TAM LED FLOODLIGHT BRONZE
Additional Information
Brightness (Lumens)
997 lm
average life
50000 h
Warranty
5 yr
Mounting Type
Knuckle Mount
Standards Met
UL (Canada and US) Listed
package quantity
4 BX;1536 PL
lumens
13 W
Manufacturer Information
Manufacturers Part Number
LL1000Z
Brand
BELL
GTIN
00050169917572
UPC
050169917572
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LICENSE FOR ADDITIONAL 3 AXIS/SPINDLE
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.998 lb
Weight per each
1.013
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL1000Z.
Jump To:

Similar Items

Similar items are close alternatives to LL1000Z, though they may not be 100% alike.

Led Swivel Floodlight, 1200 Lumens, Bronze
  • Our Part #: LL1200Z
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL1200Z
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.60) ·
LL1200Z - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat