TYS24470 - .47X24 SS Cable Tie

Ty-Rap

  • $846.34 (Per 100)
  • $8.46 (Each)

  • $846.34 (Per 100)

  • $8,463.40 (Per 1,000)
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
TYS24470
Manufacturer
Ty-Rap
Manufacturer's Part Number
TYS24470
Description
.47X24 SS Cable Tie
Multi-Lok 316 Stainless Steel Cable Tie, Uncoated, Length Of 610MM (24 Inches), Width Of 12MM (0.47 Inch), Thickness Of 0.25MM (0.01 Inch), Tensile Strength Rating Of 1112 Newtons (250 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210915616 / 5414363067924 / 00786210915616
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$8.46 (Each)
Carton
$846.34 (Per 100)
Standard Packaging
$8,463.40 (Per 1,000)
Resources
Images
 
 
TYS24470 - Small Image
 
TYS24470 - Large Image
Other Links
 
 
TYS24470 - Other
Attachments
 
 
TYS24470 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.010000000000000
Width
0.470000000000000
Length
24.000000000000000
Descriptions
Product Type
Cable Tie 316 SST .47X24 Multi-Lok
Description
.47X24 SS CABLE TIE
extra long description
ABB TYS24-470 CABLE TIE 316 SST .47
Long Description
Multi-Lok 316 Stainless Steel Cable Tie, Uncoated, Length of 610mm (24 Inches), Width of 12mm (0.47 Inch), Thickness of 0.25mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Additional Information
Tensile Strength
250;11112
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
TYS24470
GTIN
00786210915616
UPC
786210915616
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stainless Steel
Availability
minimum qty
100
Packaging
Weight per each
0.035
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TYS24470.
Jump To:

Cross Referenced

These items are similar to TYS24470 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLT8H-LP316 Panduit 00074983543922
LS-7.9-680-B Thomas & Betts 00786210242354
SS29-250-316 Thomas & Betts 00786210041407
TYS24-280 Thomas & Betts 00786210915470
TYS24-470 Thomas & Betts 00786210915616

* All prices subject to change.

Begin Live Chat