TYPEA125100 - 1-1/4" NM Orange Type A Flex LT Conduit 100'

T&B Ind Fitting

  • $4950.95 (Per 100 Feet)
  • $49.51 (Per Foot)

  • $4,950.95 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
TYPEA125100
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TYPEA125-100
Description
1-1/4" NM Orange Type A Flex LT Conduit 100'
1-1/4 Inch Non-Metallic Orange Type A Liquidtight Conduit
Slang Terms
Carflex®, Liquid Tight Conduit
Categories
Conduit & Raceways - Liquid Tight Conduit
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210976747 / 5414363183013 / 00786210976747
Weight per unit
0.694 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$49.51 (Per Foot)
Carton
$4,950.95 (Per 100 Feet)
Resources
Images
 
 
TYPEA125100 - Small Image
 
TYPEA125100 - Large Image
Attachments
 
 
TYPEA125100 - Specification Sheet
Other Links
 
 
TYPEA125100 - Other
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1200
Descriptions
extra long description
ABB TYPEA125-100 1 1/4IN TYPE A LT
Description
1-1/4" NM ORANGE TYPE A FLEX LT CONDUIT 100'
Product Type
1 1/4IN Type A LT Conduit 100 Feet
similar brands
Sealtite®
Long Description
1-1/4 Inch Non-metallic Orange Type A Liquidtight Conduit
Special Features
No Metal Core to Fatigue from Flexing or Vibration
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
TYPEA125-100
GTIN
00786210976747
UPC
786210976747
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Type A-Non-Metallic Liquidtight Conduit
Trade Size
Trade Size
1-1/4 in
Availability
minimum qty
100
Packaging
Weight per foot
0.694
Carton
100
Uses, Certifications, and Standards
Application
Ideally Suited for Continuous Flexing Applications or Vibration
standard
UL E95745
You must have an account to view stock levels
There were no add-on items found for TYPEA125100.

* All prices subject to change.