TYD2X2WPG6 - 2X2 Wire Duct

Ty-Duct

  • $62.49 (Per 6 Feet)
  • $10.42 (Per Foot)

  • $62.49 (Per 6 Feet)

  • $1,041.55 (Per 100 Feet)

  • $1,249.86 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
TYD2X2WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY2X2WPG6
Description
2X2 Wire Duct
Wiring Duct, PVC Material, 72 In Length, 2.25 In Width, 2.19 In Height, Gray, 28.31 LB/100
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210090054 / 00786210090054
Weight per unit
0.283 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$10.42 (Per Foot)
Carton
$62.49 (Per 6 Feet)
Standard Packaging
$1,249.86 (Per 120 Feet)
Resources
Images
 
 
TYD2X2WPG6 - Small Image
 
TYD2X2WPG6 - Large Image
Attachments
 
 
TYD2X2WPG6 - Specification Sheet
Other Links
 
 
TYD2X2WPG6 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
72 in;1828.8 mm
Width
2.25 in;57.2 mm
Height
2.19 in;53.3 mm
Depth
2
Descriptions
Description
2X2 WIRE DUCT
Product Type
Wiring Duct
Long Description
Wiring Duct, PVC Material, 72 in Length, 2.25 in Width, 2.19 in Height, Gray, 28.31 lb/100
Short Description
2" x 2" Wiring Duct, PVC, Gray
extra long description
ABB TYD2X2WPG6 2X2 WIDE SLOT GRAY D
Additional Information
Color/Finish
Gray
for use with
TY2CP*6 Wiring Duct Cover
Standards Met
CE Certified;CSA Certified;UL94V Listed
package quantity
120 CT;6 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TY2X2WPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210090054
UPC
786210090054
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Availability
minimum qty
6
Packaging
Weight
28.31 lb/100
Weight per foot
0.283
Carton
6
Package
120
You must have an account to view stock levels
These alternate items can be purchased instead of TYD2X2WPG6.
Jump To:

Similar Items

Similar items are close alternatives to TYD2X2WPG6, though they may not be 100% alike.

The G2X2IB6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Fing...
  • Our Part #: G2X2LG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: G2X2LG6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($58.26) · 120 Feet ($1,165.20)
G2X2LG6 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.26

Per 6 Feet

QTY:
Feet
Add

* All prices subject to change.

false