TYC27MX - Cable Tie 85LB 13IN Uv BLK Nylon 12

Ty-Rap

  • $2.73 (Each)
  • $2.73 (Each)

  • $273.32 (Per 100)

  • $1,366.60 (Per 500)

  • $2,733.20 (Per 1,000)
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
TYC27MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TYC27MX
Description
Cable Tie 85LB 13IN Uv BLK Nylon 12
Cable Tie, Black Polyamide (Nylon 12) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 343MM (13.5 Inches), Width Of 7.4MM (0.29 Inches), Thickness Of 1.6MM (0.05 Inches), Tensile Strength Rating Of 380 Newtons (85 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210848013 / 5414363067191 / 00786210848013
Weight per unit
0.00875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$1,366.60 (Per 500)
Standard Packaging
$2,733.20 (Per 1,000)
Resources
Images
 
 
TYC27MX - Small Image
 
TYC27MX - Large Image
 
TYC27MX - Large Image
 
TYC27MX - Large Image
360 Images
 
 
TYC27MX - 360 Image
Attachments
 
 
TYC27MX - Specification Sheet
Other Links
 
 
TYC27MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
0.29
Length
13.5
Descriptions
Product Type
Cable Tie 85LB 13IN Uv BLK Nylon 12
Description
CABLE TIE 85LB 13IN UV BLK NYLON 12
extra long description
ABB TYC27MX CABLE TIE 85LB 13IN UV
Long Description
Cable Tie, Black Polyamide (Nylon 12) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 343mm (13.5 Inches), Width of 7.4mm (0.29 Inches), Thickness of 1.6mm (0.05 Inches), Tensile Strength Rating of 380 Newtons (85 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
90;400
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TYC27MX
GTIN
00786210848013
UPC
786210848013
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.00875
Carton
500
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TYC27MX.
Jump To:

Cross Referenced

These items are similar to TYC27MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLT4H-TL120 Panduit 00074983539598
TYC27MX Thomas & Betts 00786210848013
TYC527MX Thomas & Betts 00786210927831

* All prices subject to change.

Begin Live Chat