TY537MX - 14" 120LB BLK Nyl CBL Tie

Ty-Rap

  • $2.78 (Each)
  • $2.78 (Each)

  • $139.13 (Per 50)

  • $278.26 (Per 100)

  • $1,391.30 (Per 500)
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
TY537MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY537MX
Description
14" 120LB BLK Nyl CBL Tie
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 356MM (14 Inches), Width Of 7.6MM (0.3 Inches), Thickness Of 2MM (0.08 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds), 1/4-Inch Mounting Hole
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805184 / 5414363066248 / 00786210805184
Weight per unit
0.0144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$139.13 (Per 50)
Standard Packaging
$1,391.30 (Per 500)
Resources
Other Links
 
 
TY537MX - Other
Images
 
 
TY537MX - Large Image
Attachments
 
 
TY537MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Width
0.3
Length
14
Descriptions
Description
14" 120LB BLK NYL CBL TIE
extra long description
ABB TY537MX CBL TIE 120LB 14IN BLK
Product Type
CBL Tie 120LB 14IN BLK Nyl MT Hol
Long Description
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 356mm (14 Inches), Width of 7.6mm (0.3 Inches), Thickness of 2mm (0.08 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 1/4-Inch Mounting Hole
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
120;534
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY537MX
GTIN
00786210805184
UPC
786210805184
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Integrated Mounting Hole
Packaging
Weight per each
0.0144
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY537MX.
Jump To:

Cross Referenced

These items are similar to TY537MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TF7HDX Burndy n/a
20338 Morris 00601986203388
80773 NAED n/a
PLC4H-S25-L0 Panduit 00074983551170
TY537MX Thomas & Betts 00786210805184
T120MR0 HellermannTyton n/a
10040 Avery n/a
L-14-120MH-0-C Catamount n/a
18-HD400B-C Qualtek n/a
T120MR0K2 HellermannTyton 00089306058984

* All prices subject to change.

Begin Live Chat