TY26M - 11.08" Ty-Rap (Bulk)

Ty-Rap

  • $417.50 (Per 1,000)
  • $0.42 (Each)

  • $41.75 (Per 100)

  • $417.50 (Per 1,000)

  • $4,175.00 (Per 10,000)
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
TY26M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY26M
Description
11.08" Ty-Rap (Bulk)
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 281.94MM (11.1 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 133.4 Newtons (30 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824680 / 5414363062738 / 00786210824680
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.42 (Each)
Carton
$417.50 (Per 1,000)
Standard Packaging
$4,175.00 (Per 10,000)
Resources
Images
 
 
TY26M - Small Image
 
TY26M - Large Image
Other Links
 
 
TY26M - Other
Attachments
 
 
TY26M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
10.9
Descriptions
Description
11.08" TY-RAP (BULK)
Product Type
Cable Tie 30LB 11.1IN Natural Nylon
extra long description
ABB TY26M CABLE TIE 30LB 11.1IN NAT
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
40;180
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY26M
GTIN
00786210824680
UPC
786210824680
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY26M.
Jump To:

Cross Referenced

These items are similar to TY26M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10759 3M Electrical Products n/a
CT40300C Burndy 00781810332047
46-210 Gardner Bender 00032076462109
CT40-11NAT-C GC-Waldom Electronics n/a
CT40-11NAT-M GC-Waldom Electronics n/a
IT3I-C Ideal Industries 00783250574353
19252-0141 Molex n/a
20040 Morris 00601986200400
1140 NSi Industries 00662381051325
PLT31-C Panduit n/a
PLT3I-M Panduit 00074983540518
13-243 Thomas & Betts 00783786132430
L-11-40-9-C Thomas & Betts 00728494933030
TY26M Thomas & Betts 00786210824680
TY526M Thomas & Betts 00786210825496
T30LL9C2 HellermannTyton 00089306272366
T40I9C2 HellermannTyton 00089306079293
BT3I-M Panduit 00074983413706
17-I280N-M Qualtek n/a
WIT-40VL-M Richco n/a

* All prices subject to change.

Begin Live Chat