TY23MX - Locking Cable Tie-Bulk

Ty-Rap

  • $177.50 (Per 1,000)
  • $0.18 (Each)

  • $17.75 (Per 100)

  • $177.50 (Per 1,000)

  • $1,775.00 (Per 10,000)
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
TY23MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY23MX
Description
Locking Cable Tie-Bulk
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, , Length OF92MM (3.6 Inches), Width Of 2.3MM (0.09 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824468 / 5414363061830 / 00786210824468
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.18 (Each)
Carton
$177.50 (Per 1,000)
Standard Packaging
$1,775.00 (Per 10,000)
Resources
Images
 
 
TY23MX - Small Image
 
TY23MX - Large Image
Other Links
 
 
TY23MX - Other
Attachments
 
 
TY23MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.09
Length
3.6
Descriptions
Description
LOCKING CABLE TIE-BULK
Product Type
Cable Tie 18LB 3.62PO Uv Black Nylo
extra long description
ABB TY23MX CABLE TIE 18LB 3.62PO UV
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, , Length of92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY23MX
GTIN
00786210824468
UPC
786210824468
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY23MX.
Jump To:

Cross Referenced

These items are similar to TY23MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6200 3M Electrical Products 00054007062004
6270 3M Electrical Products 00054007062707
CT18075C0 Burndy 00781810331743
B418 Greaves 00784491746011
93210 ILSCO 00783669001280
93210M ILSCO 00783669001297
20214 Morris 00601986202145
4180 NSi Industries 00662381050205
4180X NSi Industries 00662381051226
PLT1M-C0 Panduit 00074983540563
L-4-18-0-C Thomas & Betts 00728494914404
TY23MX Thomas & Betts 00786210824468
TY523MX Thomas & Betts 00786210805085
T18S0C2 HellermannTyton 00089306071884
CT4BK18-M 3M Electrical Products 00051128592748
8433 Avery n/a
L-4-18-0-M Catamount n/a
17-M200B-M Ideal Industries n/a
IT1M-M0 Ideal Industries 783250574223
PLT1M-M0 Panduit n/a
S4-18-M0 Panduit 00613056257870
17-M100B-M Qualtek n/a
L-4-18-0-M Thomas & Betts 00728494914503
T18R0M4 HellermannTyton 00089306067245
06270 3M Electrical Products 05400706270
PLT.7M-M0 Panduit 00074983526017
PLT.7MM0 Panduit 07498352601

* All prices subject to change.

Begin Live Chat