RD757 - 8 Ring Term Bulk

Sta-Kon

  • $851.04 (Per 200)
  • $4.26 (Each)

  • $425.52 (Per 100)

  • $851.04 (Per 200)

  • $8,510.40 (Per 2,000)
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
RD757
Manufacturer
Sta-Kon
Manufacturer's Part Number
RD757
Description
8 Ring Term Bulk
Nylon Insulated Large Ring Terminal, Length 1.79 Inches, Width .82 Inches, Maximum Insulation .340, Bolt Hole 1/2 Inch, Wire Range 8, Color Red, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210820675 / 5414363933250 / 00786210820675
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$4.26 (Each)
Carton
$851.04 (Per 200)
Standard Packaging
$8,510.40 (Per 2,000)
Resources
Images
 
 
RD757 - Small Image
 
RD757 - Large Image
Other Links
 
 
RD757 - Other
Attachments
 
 
RD757 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
8 AWG
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Ins Nyl Ring Term 8 Bolt 1/2IN Red
Description
8 RING TERM BULK
extra long description
ABB RD757 INS NYL RING TERM 8 BOLT
Long Description
Nylon Insulated Large Ring Terminal, Length 1.79 Inches, Width .82 Inches, Maximum Insulation .340, Bolt Hole 1/2 Inch, Wire Range 8, Color Red, Copper, Tin Plated, 200 Pack
Special Features
Funneled Barrel Entry, Deep Internal Serrations, Brazed or overlapping seams
Manufacturer Information
Manufacturers Part Number
RD757
Brand
Sta-Kon
GTIN
00786210820675
UPC
786210820675
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
200
Packaging
Weight per each
0.019
Carton
200
Package
2000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RD757.
Jump To:

Cross Referenced

These items are similar to RD757 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MN812RSK 3M Electrical Products 00054007082712
PV8-12RX-TY Panduit 00074983421718
PV812R Panduit n/a
R4E-50 Penn-Union n/a
RD757 Thomas & Betts 00786210820675
T812N VANTEX n/a

* All prices subject to change.

Begin Live Chat