RBB217 - 16-14 Butt Splice Bulk)

Sta-Kon

  • $972.50 (Per 1,000)
  • $0.97 (Each)

  • $97.25 (Per 100)

  • $972.50 (Per 1,000)

  • $9,725.00 (Per 10,000)
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
RBB217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RBB217
Description
16-14 Butt Splice Bulk)
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .23 Inches, Maximum Insulation Diameter .180, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210819549 / 5414363933687 / 00786210819549
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.97 (Each)
Carton
$972.50 (Per 1,000)
Standard Packaging
$9,725.00 (Per 10,000)
Resources
360 Images
 
 
RBB217 - 360 Image
Images
 
 
RBB217 - Small Image
 
RBB217 - Large Image
Other Links
 
 
RBB217 - Other
Attachments
 
 
RBB217 - Specification Sheet
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
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Electro -Tin Plated
Descriptions
Product Type
Exp Ins Vinyl Butt Splce, 16-14
Description
16-14 BUTT SPLICE BULK)
extra long description
ABB RBB217 EXP INS VINYL BUTT SPLCE
Long Description
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .23 Inches, Maximum Insulation Diameter .180, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RBB217
GTIN
00786210819549
UPC
786210819549
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Availability
minimum qty
1000
Packaging
Weight per each
0.004
Carton
1000
Package
10000
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RBB217.
Jump To:

Cross Referenced

These items are similar to RBB217 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVU14BCX 3M Electrical Products 00051128588239
BSV14L 3M Electrical Products 00054007702672
34071 Amprobe n/a
BS14 Burndy 00781810805688
83-9281 Ideal Industries 00783250490448
83929 Ideal Industries 00783250839292
839281 Ideal Industries 78325049044
B16-V NSi Industries 00662381067517
B16-V-S NSi Industries 00662381067616
B16V NSi Industries 66238106751
B16VS NSi Industries 66238106761
BSV14XM Panduit 00074983831036
BSV14XC Panduit 00074983831029
B4B Penn-Union 00785037905114
RBB217 Thomas & Betts 00786210819549
RBB217-200 Thomas & Betts 00786210819556
2RB14X Thomas & Betts 00786210807201
RBB217200 Thomas & Betts 78621081955
PV16BC2 HellermannTyton 00089306041344

* All prices subject to change.

Begin Live Chat