NW1010 - Non-Ins HTM Ring Term, 12-10, #10,

Sta-Kon

  • $127.87 (Per 50)
  • $2.56 (Each)

  • $127.87 (Per 50)

  • $255.73 (Per 100)

  • $639.32 (Per 250)

Availability: In Stock Locally
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
NW1010
Manufacturer
Sta-Kon
Manufacturer's Part Number
NW10-10
Description
Non-Ins HTM Ring Term, 12-10, #10,
Non-Insulated High-Temperature Ring Terminal, Length .66 Inches, Width .31 Inches, Bolt Hole #10, Wire Range #12-#10 Awg, 1200 Degree Fahrenheit Maximum, Nickel Alloy, Plain Finish
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210769844 / 5414363934363 / 00786210769844
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.56 (Each)
Carton
$127.86 (Per 50)
Standard Packaging
$639.32 (Per 250)
Resources
Images
 
 
NW1010 - Small Image
 
NW1010 - Large Image
 
NW1010 - Large Image
 
NW1010 - Large Image
360 Images
 
 
NW1010 - 360 Image
Attachments
 
 
NW1010 - Specification Sheet
Other Links
 
 
NW1010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Nickel Alloy
Material, Color, and Finish
Color
Metallic
Descriptions
Description
NON-INS HTM RING TERM, 12-10, #10,
Product Type
Non-Ins HTM Ring Term, 12-10, NO10,
extra long description
ABB NW10-10 NON-INS HTM RING TERM,
Long Description
Non-Insulated High-Temperature Ring Terminal, Length .66 Inches, Width .31 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, 1200 Degree Fahrenheit Maximum, Nickel Alloy, Plain Finish
Special Features
For easily installed, permanent terminations of solid, round, or stranded nichrome wires as used in toasters, heaters, etc
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
NW10-10
GTIN
00786210769844
UPC
786210769844
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.001
Carton
50
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NW1010.
Jump To:

Similar Items

Similar items are close alternatives to NW1010, though they may not be 100% alike.

12-10 Awg High Temperature Ring Terminal 50/Pack
  • Our Part #: HTR1210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HTR12-10
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($37.12) ·
HTR1210 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.12

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat