LT100P - 1" NM LT Bullet

T&B Ind Fitting

  • $29.51 (Each)
  • $29.51 (Each)

  • $147.56 (Per 5)

  • $1,475.58 (Per 50)

  • $2,951.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT100P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT100P
Description
1" NM LT Bullet
1 Inch Non-Metallic Liquidtight Bullet Connector
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450674 / 5414363100546 / 00786210450674
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.51 (Each)
Carton
$147.56 (Per 5)
Standard Packaging
$1,475.58 (Per 50)
Resources
Images
 
 
LT100P - Small Image
 
LT100P - Large Image
360 Images
 
 
LT100P - 360 Image
Attachments
 
 
LT100P - Specification Sheet
Other Links
 
 
LT100P - Other
 
LT100P - Other
Features
Material
Thermoplastic
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" NM LT BULLET
Product Type
1 Inch Straight Bullet Connector
Long Description
1 Inch Non-Metallic Liquidtight Bullet Connector
extra long description
ABB LT100P 1 INCH STRAIGHT BULLET C
Manufacturer Information
Manufacturers Part Number
LT100P
Brand
T&B Ind Fitting
GTIN
00786210450674
UPC
786210450674
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-Straight
Packaging
Weight per each
0.215
Carton
5
Package
50
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of LT100P.
Jump To:

Cross Referenced

These items are similar to LT100P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0904-05-00 AFC Cable Systems 00077680147677
NMM31 Appleton Electric n/a
NMM-31 APPOZGCOMM 00687855211319
NMLT100 Arlington 00018997541000
432-NMLT Bridgeport Fittings 00781747404329
LT100NM Eaton Crouse-Hinds 00662277003551
NMLQ-1100 Madison Electric 00784297630033
LMM-31 Neer n/a
NMLT-100 Orbit Industries 00835243030688
NMM31 O-Z Gedney n/a
4724 Raco 00050169947241
P100NGYA Raco n/a
LT100P Thomas & Betts 00786210450674
P473 Topaz 00751338216006

* All prices subject to change.