LD2D - Fixture Disconnect 2 Pole

Sta-Kon

  • $1.79 (Each)
  • $1.79 (Each)

  • $89.50 (Per 50)

  • $447.50 (Per 250)
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
LD2D
Manufacturer
Sta-Kon
Manufacturer's Part Number
LD2-D
Description
Fixture Disconnect 2 Pole
2-Pole Luminaire Disconnect With Polycarbonate Housing and Insulated 18 Awg Solid Copper Leads, Bulk Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
786209869715 / 00786209869715
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$89.50 (Per 50)
Standard Packaging
$447.50 (Per 250)
Resources
Images
 
 
LD2D - Small Image
 
LD2D - Large Image
Other Links
 
 
LD2D - Other
 
LD2D - Other
Attachments
 
 
LD2D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
4 Amp
Voltage Rating
600 V
Material
Brass
Material, Color, and Finish
Color
Orange
Finish
Tin Plated
Descriptions
Description
FIXTURE DISCONNECT 2 POLE
Product Type
2 Pole Luminaire Bulk Pack
Long Description
2-Pole Luminaire Disconnect with Polycarbonate housing and Insulated 18 AWG Solid Copper Leads, Bulk Pack
Special Features
Oversized electrical contacts improve conductivity and reduce temperature rise. Integral wire leads ease installation. Fool-proof design enables mating halves to be installed in only one way. Finger-safe line side prevents installer from touching hot contacts. Rounded compact design small enough to be used in compact applications - fits through 1/2 knockout."
extra long description
ABB LD2-D 2 POLE LUMINAIRE BULK PAC
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
LD2-D
GTIN
00786209869715
UPC
786209869715
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Luminaire Disconnect
Packaging
Weight per each
0.041
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E307134
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat