KL691 - A:4/0, B:4/0 Alu Comp Splice

Blackburn Mechanical

  • $8.30 (Each)
  • $8.30 (Each)

  • $207.49 (Per 25)

  • $829.96 (Per 100)

  • $2,074.90 (Per 250)
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
KL691
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
KL69-1
Description
A:4/0, B:4/0 Alu Comp Splice
Compression Splice, 4/0 Awg (Ascr);4/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Pink (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050154 / 00783786050154
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$207.49 (Per 25)
Standard Packaging
$2,074.90 (Per 250)
Resources
Images
 
 
KL691 - Small Image
 
KL691 - Large Image
 
KL691 - Large Image
Attachments
 
 
KL691 - Specification Sheet
Other Links
 
 
KL691 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Insulation Color
Pink (Code)
Dimensions and Weight
Overall Length
3.5 in
Size
3-1/2 Inch
Descriptions
extra long description
ABB KL69-1 AL SERV ENTR SPLICE A:4/
Product Type
Compression Splice
Long Description
Compression Splice, 4/0 AWG (ASCR);4/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Pink (Code) Insulation Color, 2 Conductors, 3.5 in Overall Length, Compression/Crimp Terminal, 600 V, 0.13 lb/EA
Short Description
A:2/0,B:2/0 Compression Splice, Non-Insulated, 3.5 in L, 600 V
Special Features
Splices Large Conductors Required for Commercial Service;Use as Low Cost Reducing Sleeve;All Sizes can be Installed with Popular Mechanical and Hydraulic Tools;Center Stop Assures Proper Conductor Positioning;Quick Identifications With Color-Coded Foil Caps
Description
A:4/0,B:4/0 ALU COMP SPLICE
Additional Information
Maximum Conductor Size
4/0 AWG (ASCR);4/0 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
For Combinations of Aluminum-to-Aluminum Conductors;Aluminum-to-Copper Conductors
Standards Met
ANSI C119.4
Maximum Voltage Rating
600 V
Made in USA
yes
package quantity
25 CT;250 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
KL69-1
sub brand
Blackburn
GTIN
00783786050154
UPC
783786050154
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
standard
Passes the requirements of ANSI C119.4
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors
Mounting
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KL691.
Jump To:

Cross Referenced

These items are similar to KL691 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YSD28R28R Burndy 00781810146408
VAUS4040 Hubbell Power Systems 00096359335283
VAUS4/04/0 Hubbell Power Systems 09635933528
PS4040 Penn-Union 00785037528504
PS 4040 Penn-Union 78503752850
KL691 Thomas & Betts 00783786050154
SAC40 Thomas & Betts 00783786747696
X1U4040 Thomas & Betts 00783786759699
SAC4/0 Thomas & Betts 78378674769

* All prices subject to change.

Begin Live Chat