KL471 - A:2/0, B:2/0 Alu Comp Splice

Blackburn Mechanical

  • $11.70 (Each)
  • $11.70 (Each)

  • $292.49 (Per 25)

  • $1,169.96 (Per 100)

  • $2,924.90 (Per 250)
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
KL471
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
KL47-1
Description
A:2/0, B:2/0 Alu Comp Splice
Compression Splice, 2/0 Awg (Ascr);2/0 Awg (Stranded);3/0 Awg (Compact Conductor-Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050390 / 00783786050390
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.70 (Each)
Carton
$292.49 (Per 25)
Standard Packaging
$2,924.90 (Per 250)
Resources
Images
 
 
KL471 - Small Image
 
KL471 - Large Image
 
KL471 - Large Image
Attachments
 
 
KL471 - Specification Sheet
Other Links
 
 
KL471 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Insulation Color
Gray (Code)
Dimensions and Weight
Overall Length
3.5 in
Size
3-1/2 Inch
Descriptions
Product Type
Compression Splice
extra long description
ABB KL47-1 AL SERVENTR SPLICE A:2/0
Long Description
Compression Splice, 2/0 AWG (ASCR);2/0 AWG (Stranded);3/0 AWG (Compact Conductor-Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, 3.5 in Overall Length, Compression/Crimp Terminal, 600 V, 0.18 lb/EA
Short Description
A:2/0,B:2/0 Compression Splice, Non-Insulated, 3.5 in L, 600 V
Special Features
Splices Large Conductors Required for Commercial Service;Use as Low Cost Reducing Sleeve;All Sizes can be Installed with Popular Mechanical and Hydraulic Tools;Center Stop Assures Proper Conductor Positioning;Quick Identifications With Color-Coded Foil Caps
Description
A:2/0,B:2/0 ALU COMP SPLICE
Additional Information
Maximum Conductor Size
2/0 AWG (ASCR);2/0 AWG (Stranded);3/0 AWG (Compact Conductor-Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
For Combinations of Aluminum-to-Aluminum Conductors;Aluminum-to-Copper Conductors
Maximum Voltage Rating
600 V
Made in USA
yes
Standards Met
ANSI C119.4
package quantity
25 CT;250 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
KL47-1
sub brand
Blackburn
GTIN
00783786050390
UPC
783786050390
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.18 lb/EA
Weight per each
0.182
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors
Mounting
None
standard
Passes the requirements of ANSI C119.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KL471.
Jump To:

Cross Referenced

These items are similar to KL471 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YSD26R26R Burndy 00781810144206
VAUS2020 Hubbell Power Systems 00096359335160
36711 KEARNEY n/a
ISE147 NSi Industries 00662381028228
PS2020 Penn-Union 00785037526005
KL47 Thomas & Betts n/a
KL471 Thomas & Betts 00783786050390
SAC20 Thomas & Betts 00783786747474
X1U2020 Thomas & Betts 00783786759385
YSD26R26 Burndy n/a
VAUS2/02/0 Hubbell Power Systems n/a
SAC2/0 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat