KL361 - A:1/0, B:1/0 Alu Comp Splice

Blackburn Mechanical

  • $13.80 (Each)
  • $13.80 (Each)

  • $344.98 (Per 25)

  • $1,379.94 (Per 100)

  • $3,449.85 (Per 250)
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
KL361
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
KL36-1
Description
A:1/0, B:1/0 Alu Comp Splice
Compression Splice, 1/0 Awg (Ascr);1/0 Awg (Stranded);2/0 Awg (Compact Conductor-Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Yellow (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050017 / 00783786050017
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.80 (Each)
Carton
$344.98 (Per 25)
Standard Packaging
$3,449.85 (Per 250)
Resources
Images
 
 
KL361 - Large Image
 
KL361 - Large Image
Specifications Sheets
 
 
KL361 - Specification Sheet
Other Links
 
 
KL361 - Other
Attachments
 
 
KL361 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Material
Aluminum
Number of Conductors
2
connection
Compression
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Insulation Color
Yellow (Code)
Dimensions and Weight
Overall Length
3.5 in
Size
3-1/2 Inch
Descriptions
extra long description
ABB KL36-1 AL SERVENTR SPLICE A:1/0
Product Type
Compression Splice
Long Description
Compression Splice, 1/0 AWG (ASCR);1/0 AWG (Stranded);2/0 AWG (Compact Conductor-Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Yellow (Code) Insulation Color, 2 Conductors, 3.5 in Overall Length, Compression/Crimp Terminal, 600 V, 0.19 lb/EA
Short Description
A:2/0,B:2/0 Compression Splice, Non-Insulated, 3.5 in L, 600 V
Special Features
Splices Large Conductors Required for Commercial Service;Use as Low Cost Reducing Sleeve;All Sizes can be Installed with Popular Mechanical and Hydraulic Tools;Center Stop Assures Proper Conductor Positioning;Quick Identifications With Color-Coded Foil Caps
Description
A:1/0,B:1/0 ALU COMP SPLICE
Additional Information
Maximum Conductor Size
1/0 AWG (ASCR);1/0 AWG (Stranded);2/0 AWG (Compact Conductor-Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
For Combinations of Aluminum-to-Aluminum Conductors;Aluminum-to-Copper Conductors
Maximum Voltage Rating
600 V
Made in USA
yes
Standards Met
ANSI C119.4
package quantity
25 CT;250 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
KL36-1
sub brand
Blackburn
GTIN
00783786050017
UPC
783786050017
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors
Mounting
None
standard
Passes the requirements of ANSI C119.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KL361.
Jump To:

Cross Referenced

These items are similar to KL361 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YCS25RL Burndy 00781810014998
YSD25R25R Burndy 00781810013922
VAUSH1010 Hubbell Power Systems 00096359335368
36715 KEARNEY n/a
PS00 Penn-Union 00785037518000
KL361 Thomas & Betts 00783786050017
X1U1010 Thomas & Betts 00783786759316
X1U102 Thomas & Betts 00783786759347
VAUSH1/01/0 Hubbell Power Systems n/a
30715 KEARNEY n/a
36787 KEARNEY n/a
KL36 Thomas & Betts n/a
SAC1/0 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat