ICS731 - 1 to 1 Ins Splice

Blackburn Mechanical

  • $3.40 (Each)
  • $3.40 (Each)

  • $340.40 (Per 100)

  • $1,702.00 (Per 500)
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
ICS731
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS73-1
Description
1 to 1 Ins Splice
Insulated Aluminum Service Entrance Compression Splice, #2 Awg (Acsr);#1 and #2 Awg (Stranded) Conductor Size, Red Insulation Color, 2 Conductors, 2-25/32 In Overall Length, Compression/Crimp Terminal, 600 V, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102457 / 00783786102457
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$340.40 (Per 100)
Standard Packaging
$1,702.00 (Per 500)
Resources
Images
 
 
ICS731 - Small Image
 
ICS731 - Large Image
 
ICS731 - Large Image
 
ICS731 - Large Image
 
ICS731 - Large Image
 
ICS731 - Large Image
360 Images
 
 
ICS731 - 360 Image
Attachments
 
 
ICS731 - Specification Sheet
Other Links
 
 
ICS731 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Red
Dimensions and Weight
Overall Length
2-25/32 in
Size
2-25/32 inch
Descriptions
Product Type
Insulated Aluminum Service Entrance Compression Splice
Long Description
Insulated Aluminum Service Entrance Compression Splice, #2 AWG (ACSR);#1 and #2 AWG (Stranded) Conductor Size, Red Insulation Color, 2 Conductors, 2-25/32 in Overall Length, Compression/Crimp Terminal, 600 V, 0.05 lb/EA
Short Description
Insulated Aluminum Service Entrance Compression Splice, 2-25/32 in L, 600 V
Special Features
Constructed from Aluminum for High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Touch Stabilized Nylon Sleeves Resist Installing-Tool Pressure and Provide Reliable 600 Volt Insulation;Prefilled with Oxide Inhibitor
Description
1 TO 1 INS SPLICE
extra long description
ABB ICS73-1 AL SERV ENTR SPLICE A/B
Additional Information
Maximum Conductor Size
#2 AWG (ACSR);#1 and #2 AWG (Stranded)
For Stud Size
5/8 in (Die)
Insulated/Non-Insulated
Insulated
Maximum Voltage Rating
600 V
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
100 CT;500 PK
for use with
Standard Conductors
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ICS73-1
GTIN
00783786102457
UPC
783786102457
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.05 lb/EA
Weight per each
0.045
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICS731.
Jump To:

Cross Referenced

These items are similar to ICS731 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES2R2R Burndy 781810140956
SEN11 Greaves 784491154113
PICS-73 ILSCO 783669232950
58RR KEARNEY n/a
90680 Morris 00601986906807
14095 NAED n/a
ISE73 NSi Industries 662381028112
PIK-11 Penn-Union 785037496308
PIK11 PU n/a
ICS73 Thomas & Betts n/a
ICS73-1 Thomas & Betts 783786102457
ICS731 Thomas & Betts 00783786102457
U1N22 Thomas & Betts 783786756476
URR22 Thomas & Betts 783786755509
ICS73-5 Thomas & Betts n/a
U 1 N 22 Thomas & Betts n/a
SS45 BICC n/a
PIK 11 Penn-Union 00785037496308
TR64 T Thomas & Betts n/a
UIN22 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat