ICS671 - 4 to 6 Ins Splice

Blackburn Mechanical

  • $4.43 (Each)
  • $4.43 (Each)

  • $443.04 (Per 100)

  • $2,215.20 (Per 500)
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
ICS671
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS67-1
Description
4 to 6 Ins Splice
Insulated Aluminum Service Entrance Compression Splice, #4 Awg (Acsr);#4 Awg (Stranded);#2 Awg (Solid) Conductor Size, Blue Insulation Color, 2 Conductors, 2-25/32 In Overall Length, Compression/Crimp Terminal, 600 V, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783786102396 / 5415022233841 / 00783786102396
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$443.04 (Per 100)
Standard Packaging
$2,215.20 (Per 500)
Resources
360 Images
 
 
ICS671 - 360 Image
Images
 
 
ICS671 - Large Image
 
ICS671 - Large Image
 
ICS671 - Large Image
 
ICS671 - Large Image
 
ICS671 - Large Image
Specifications Sheets
 
 
ICS671 - Specification Sheet
Other Links
 
 
ICS671 - Other
Attachments
 
 
ICS671 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
insulation
Yes
Number of Conductors
2
Material
Aluminum
connection
Compression
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Blue
Dimensions and Weight
Overall Length
2-25/32 in
Size
2-25/32 inch
Descriptions
Product Type
Insulated Aluminum Service Entrance Compression Splice
Long Description
Insulated Aluminum Service Entrance Compression Splice, #4 AWG (ACSR);#4 AWG (Stranded);#2 AWG (Solid) Conductor Size, Blue Insulation Color, 2 Conductors, 2-25/32 in Overall Length, Compression/Crimp Terminal, 600 V, 0.05 lb/EA
Short Description
Insulated Aluminum Service Entrance Compression Splice, 2-25/32 in L, 600 V
Special Features
Constructed from Aluminum for High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Touch Stabilized Nylon Sleeves Resist Installing-Tool Pressure and Provide Reliable 600 Volt Insulation;Prefilled with Oxide Inhibitor
Description
4 TO 6 INS SPLICE
extra long description
ABB ICS67-1 AL SERV ENTR SPLICE A:2
Additional Information
Maximum Conductor Size
#4 AWG (ACSR);#4 AWG (Stranded);#2 AWG (Solid)
For Stud Size
5/8 in (Die)
Insulated/Non-Insulated
Insulated
for use with
Standard Conductors
Maximum Voltage Rating
600 V
Made in USA
yes
package quantity
100 CT;500 PK
Standards Met
RUS Accepted;ANSI C119.4
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ICS67-1
GTIN
00783786102396
UPC
783786102396
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.05 lb/EA
Weight per each
0.052
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICS671.
Jump To:

Cross Referenced

These items are similar to ICS671 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES2W4W Burndy 781810141953
SEN46 Greaves 784491154465
PICS-67 ILSCO 783669232905
58OBL KEARNEY n/a
58OG KEARNEY n/a
90690 Morris 00601986906906
14195 NAED n/a
ISE67 NSi Industries 662381028068
PIK-24 Penn-Union 785037496698
PIK24 PU n/a
ICS67-1 Thomas & Betts 783786102396
ICS671 Thomas & Betts 00783786102396
U1N46 Thomas & Betts 783786756537
UOB46 Thomas & Betts 783786755370
ICS67-2 Thomas & Betts n/a
U 1 N 46 Thomas & Betts n/a
ES2W4 Burndy n/a
ES4R6R Burndy n/a
580BL KEARNEY n/a
PIK 24 Penn-Union 00785037496698
ICS67 Thomas & Betts n/a
UIN46 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat