H250GRTB - 2-1/2" ZN Grounding

T&B Ind Fitting

  • $147.06 (Each)
  • $147.06 (Each)

  • $735.29 (Per 5)

  • $14,705.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H250GRTB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H250GR-TB
Description
2-1/2" ZN Grounding
2-1/2 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210913735 / 5415022257397 / 00786210913735
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.06 (Each)
Carton
$735.29 (Per 5)
Resources
Images
 
 
H250GRTB - Small Image
 
H250GRTB - Large Image
Attachments
 
 
H250GRTB - Specification Sheet
Other Links
 
 
H250GRTB - Other
Descriptions
Product Type
2.5 In T&B Zinc Grounding Cond Hub
Description
2-1/2" ZN GROUNDING
extra long description
ABB H250GR-TB 2.5 IN T&B ZINC GROUN
Long Description
2-1/2 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Hubs & Accessories
Manufacturer Information
Manufacturers Part Number
H250GR-TB
Brand
T&B Ind Fitting
GTIN
00786210913735
UPC
786210913735
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Grounding Hub
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
1.9
Carton
5
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of H250GRTB.
Jump To:

Cross Referenced

These items are similar to H250GRTB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB250B Appleton Electric 00781381500388
CHG7 Eaton Crouse-Hinds 00662277008341
STG-7 Eaton Crouse-Hinds 00784731100993
MHUB7 Eaton Crouse-Hinds 00784564002914
WHG-250 Orbit Industries 00835243036307
HUBG250DN O-Z Gedney 00687855002276
CHM250T O-Z Gedney 00783126194319
TWH70 Sepco 00785994700708
H250GRTB Thomas & Betts 00786210913735
207B Topaz 00751338116115

* All prices subject to change.