H075BHD - 3/4" Zinc Bulkhead Fitting

T&B Ind Fitting

  • $102.34 (Each)
  • $102.34 (Each)

  • $2,046.71 (Per 20)

  • $4,093.43 (Per 40)

  • $10,233.57 (Per 100)
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
H075BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H075BHD
Description
3/4" Zinc Bulkhead Fitting
3/4 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210002439 / 5415022258066 / 00786210002439
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.34 (Each)
Carton
$2,046.71 (Per 20)
Standard Packaging
$4,093.43 (Per 40)
Resources
Images
 
 
H075BHD - Small Image
 
H075BHD - Large Image
Attachments
 
 
H075BHD - Specification Sheet
Other Links
 
 
H075BHD - Other
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
3/4" ZINC BULKHEAD FITTING
Product Type
Bulkhead Fitting 3/4 Inch Zinc
extra long description
ABB H075BHD BULKHEAD FITTING 3/4 I
Long Description
3/4 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
Additional Information
outside diameter
1-11/16
Manufacturer Information
Manufacturers Part Number
H075BHD
Brand
T&B Ind Fitting
GTIN
00786210002439
UPC
786210002439
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Bulkhead Fitting
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.5
Carton
20
Package
40
Uses, Certifications, and Standards
Application
A Fitting for Connecting a Junction Box to a Conduit System
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H075BHD.
Jump To:

Cross Referenced

These items are similar to H075BHD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB2 Eaton Crouse-Hinds 00784731100702
H075BHD Thomas & Betts 00786210002439

* All prices subject to change.

Begin Live Chat