GUV21221 - U-Bolt Ground Clamps

Blackburn Grounding

  • $130.96 (Each)
  • $130.96 (Each)

  • $392.88 (Per 3)

  • $13,095.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GUV21221
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV21221
Description
U-Bolt Ground Clamps
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803675 / 00783786803675
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.96 (Each)
Carton
$392.88 (Per 3)
Resources
Images
 
 
GUV21221 - Small Image
 
GUV21221 - Large Image
Attachments
 
 
GUV21221 - Specification Sheet
Other Links
 
 
GUV21221 - Other
Features
insulation
No
Conductor Size
4 - 2/0 AWG
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
4-15/16 in
Descriptions
Description
U-BOLT GROUND CLAMPS
Product Type
U Bolt GRD Clamp Range 2/0-4
extra long description
ABB GUV21221 U BOLT GRD CLAMP RANGE
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 2-1/2 to 2-7/8 Inches, IPS Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Manufacturers Part Number
GUV21221
Brand
Blackburn Grounding
GTIN
00783786803675
UPC
783786803675
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.25
Carton
3
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
You must have an account to view stock levels
These alternate items can be purchased instead of GUV21221.
Jump To:

Similar Items

Similar items are close alternatives to GUV21221, though they may not be 100% alike.

Bronze Grounding Clamp, .204-.419" Wire Dia. Range, 2 1/2" Ips.
  • Our Part #: GPL393
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GPL393
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 3 ($664.02)
GPL393 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$221.34

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR),...
  • Our Part #: GAR1926
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GAR1926
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 15 ($5,076.60)
GAR1926 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$338.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GUV21221 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1926 Burndy 00781810235805
GAR1926W Burndy 00781810117101
GPC25013 DOSSERT n/a
2755K2/0 FRANKEL n/a
GC1118B Hubbell Power Systems 00096359306115
UC-137 NSi Industries 00662381108166
CG2822 O-Z Gedney n/a
GPL 39 Penn-Union 00785037358392
GUV21221 Thomas & Betts 00783786803675
CG-111-8B Anderson n/a
C137 Greaves 00784491712207
GPL-39,GUB-18 ILSCO n/a
CG2622 O-Z Gedney 00783126092059
GPL-39 ILSCO 78366926272
GUB-18 ILSCO 78366923259
GPL-39-3 Panduit 07498360504
GPL-39 Penn-Union 78503735839

* All prices subject to change.