F414 - #4, 1/4BH Bare RNG TRML

Sta-Kon

  • $94.95 (Per 20)
  • $4.75 (Each)

  • $94.95 (Per 20)

  • $474.73 (Per 100)
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
F414
Manufacturer
Sta-Kon
Manufacturer's Part Number
F4-14
Description
#4, 1/4BH Bare RNG TRML
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #4 Awg, Copper, Tin Plated, 20 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803623 / 5414363151234 / 00786210803623
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$4.75 (Each)
Carton
$94.95 (Per 20)
Standard Packaging
$474.73 (Per 100)
Resources
Images
 
 
F414 - Small Image
 
F414 - Large Image
Attachments
 
 
F414 - Specification Sheet
Other Links
 
 
F414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
#4,1/4BH BARE RNG TRML
Product Type
Non-Ins - BS Ring Term, 4, 1/4, Met
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #4 AWG, Copper, Tin Plated, 20 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
extra long description
ABB F4-14 NON-INS - BS RING TERM, 4
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F4-14
GTIN
00786210803623
UPC
786210803623
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
20
Packaging
Weight per each
0.02
Carton
20
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F414.
Jump To:

Cross Referenced

These items are similar to F414 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M4-14RX 3M Electrical Products 00051128587010
YAV4CLBOX Burndy 00781810539309
B134C ILSCO n/a
S4-14R-E Panduit 00074983598755
F4-14 Thomas & Betts 00786210803623
M414RX 3M Electrical Products 05112858701
S414RE Panduit 07498359875
F414 Thomas & Betts 78621080362

* All prices subject to change.

Begin Live Chat