EXUN22 - 3/4HAZ 4-Hole Box

T&B Rigid Fittings

  • $55.93 (Each)
  • $55.93 (Each)

  • $279.65 (Per 5)
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
EXUN22
Manufacturer
T&B Rigid Fittings
Manufacturer's Part Number
EXUN-22
Description
3/4HAZ 4-Hole Box
3/4 Inch Hazardous Location Internal Hub With Installed Green Ground Screw, Die Cast Aluminum, 4 Outlets With 2 Close Up Plugs, 20.3 Cubic Inch
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
042269347854 / 00042269347854
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.93 (Each)
Standard Packaging
$279.65 (Per 5)
Resources
Images
 
 
EXUN22 - Small Image
 
EXUN22 - Large Image
 
EXUN22 - Large Image
Attachments
 
 
EXUN22 - Specification Sheet
Other Links
 
 
EXUN22 - Other
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
Die-Cast Aluminum
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
3/4HAZ 4-HOLE BOX
extra long description
RD EXUN-22 3/4 INCH 4-HOLE BOX, ALU
Product Type
3/4 Inch 4-Hole Box, Alum, XP
Special Features
Precision Cast and Machined Surfaces Permit Safer Wire Pulling.
Long Description
3/4 Inch Hazardous Location Internal Hub with Installed Green Ground Screw, Die Cast Aluminum, 4 Outlets with 2 Close Up Plugs, 20.3 Cubic Inch
Manufacturer Information
Brand
T&B Rigid Fittings
Manufacturers Part Number
EXUN-22
GTIN
00042269347854
UPC
042269347854
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Hazardous Location Conduit Fitting
Packaging
Weight per each
1.2
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL E35010, CSA
Application
Junction for Branch Conduits In Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat