EFC100 - 1IN Ltflex Cond PVC BLK Flex Non-Met Tubing

T&B Ind Fitting

  • $7.13 (Each)
  • $7.13 (Each)

  • $713.38 (Per 100)
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
EFC100
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
EFC100
Description
1IN Ltflex Cond PVC BLK Flex Non-Met Tubing
1 Inch Black Corrugated PVC Flexible Tubing
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
786210789637 / 00786210789637
Weight per unit
0.1981 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$7.13 (Each)
Standard Packaging
$713.38 (Per 100)
Resources
Images
 
 
EFC100 - Small Image
 
EFC100 - Large Image
Attachments
 
 
EFC100 - Specification Sheet
Other Links
 
 
EFC100 - Other
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
Black
Descriptions
Description
1IN LTFLEX COND PVC BLK FLEX NON-MET TUBING
Product Type
1IN Ltflex Cond PVC BLK
extra long description
ABB EFC100 1IN LTFLEX COND PVC BLK
Long Description
1 Inch Black Corrugated PVC Flexible Tubing
Special Features
Maximum Flexibility In Tight Applications
Manufacturer Information
Manufacturers Part Number
EFC100
Brand
T&B Ind Fitting
GTIN
00786210789637
UPC
786210789637
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type B Liquidtight Tubing & Fittings
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.1981
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Protection of Fiber Optic Cable, Installation of Instrumentation and Control Cable, Indoor and Outdoor Lighting, Packaging Equipment, Marine and Shipboard Wiring, and Flexing-Component Wiring Protection on Robots, Graphic Arts Equipments, Etc
standard
UL E96548
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EFC100.
Jump To:

Cross Referenced

These items are similar to EFC100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNT-1 Alpha Wire 00781197946790
150.028 Coleflex n/a
ET100NM100 Eaton Crouse-Hinds 00662277032032
HF2 1 Heyco Products n/a
B2100 Hubbell Wiring Device-Kellems 00783585333243
CLT100F-C20 Panduit 00074983287154
EFC100 Thomas & Betts 00786210789637
HF21 Topaz 00751338301009
CTP10STD HellermannTyton 00089306116370

* All prices subject to change.

Begin Live Chat