E990D - 1/2" NM Pull Elbow

Carlon

  • $14.31 (Each)
  • $14.31 (Each)

  • $1,073.29 (Per 75)

  • $1,431.05 (Per 100)
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
E990D
Manufacturer
Carlon
Manufacturer's Part Number
E990D
Description
1/2" NM Pull Elbow
Access Pull Elbow, Size 1/2 Inch, Width 2.187 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481066217 / 5415022441536 / 00034481066217
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.31 (Each)
Carton
$1,073.29 (Per 75)
Resources
Images
 
 
E990D - Small Image
 
E990D - Large Image
 
E990D - Large Image
 
E990D - Large Image
 
E990D - Large Image
360 Images
 
 
E990D - 360 Image
Attachments
 
 
E990D - Specification Sheet
Other Links
 
 
E990D - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
0.718 in
Size
1/2 Inches
Width
2.187 in
Descriptions
Long Description
Access Pull Elbow, Size 1/2 Inch, Width 2.187 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Description
1/2" NM PULL ELBOW
Product Type
Pull Elb 1/2IN PVC
extra long description
ABB E990D PULL ELB 1/2IN PVC
Manufacturer Information
Manufacturers Part Number
E990D
Brand
Carlon
GTIN
00034481066217
UPC
034481066217
Taxonomies, Classifications, and Categories
Type
Rigid Non-Metallic Conduit Fittings & Accessories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.09
Carton
75
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E990D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E990D.

Pull Elb 1/2IN PVC
  • Our Part #: E990D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E990D
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 75 ($1,073.29) ·
E990D - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E990D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5240100 Cantex 00088700567894
61390000 JM Eagle 00098179239987
PEL-5075 Madison Electric 00784297005060
E990D Thomas & Betts 00034481066217
1091 Topaz 00751338231146
59100 Certaineed n/a
78385 Multi Fittings Corp n/a
PE10/15 Multi Fittings Corp n/a
5240100G Cantex n/a
78386 IPEX n/a

* All prices subject to change.

Begin Live Chat