E984GCAR - 1-1/4" PVC Type LL Condulet

Carlon

  • $9.41 (Each)
  • $9.41 (Each)

  • $47.04 (Per 5)

  • $940.77 (Per 100)
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
E984GCAR
Manufacturer
Carlon
Manufacturer's Part Number
E984G
Description
1-1/4" PVC Type LL Condulet
Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 5
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
034481132394 / 5415022248319 / 00034481132394
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.41 (Each)
Carton
$47.04 (Per 5)
Resources
Images
 
 
E984GCAR - Small Image
 
E984GCAR - Large Image
Attachments
 
 
E984GCAR - Specification Sheet
Other Links
 
 
E984GCAR - Other
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
Gray
Dimensions and Weight
Hub Size
1-1/4
Length
7-31/32
Descriptions
Product Type
LL-Cond Bdy 32CU 1.25IN Gry PVC 5PK
Description
1-1/4" PVC TYPE LL CONDULET
extra long description
ABB E984G-CAR LL-COND BDY 32CU 1.25
Long Description
Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 5
Special Features
Textured lids
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E984G
GTIN
00034481132394
UPC
034481132394
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Type LL Conduit Body
Availability
Status
Inactive
Packaging
Weight per each
0.91
Carton
5
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E984GCAR.
Jump To:

Cross Referenced

These items are similar to E984GCAR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59213 Allied Tube & Conduit 00091111042096
5133649 Cantex 00088700065642
61360125 JM Eagle 00098179203094
78155 Multi Fittings Corp n/a
SLL40S Multi Fittings Corp 00622454775244
E984G Thomas & Betts 00034481065647
59213 Certaineed n/a
ME984G Picoma Industries n/a

* All prices subject to change.

Begin Live Chat