E970CE - 3/4" RND/Typex/Conduit Body

Carlon

  • $38.64 (Each)
  • $38.64 (Each)

  • $579.58 (Per 15)

  • $3,863.88 (Per 100)
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
E970CE
Manufacturer
Carlon
Manufacturer's Part Number
E970CE
Description
3/4" RND/Typex/Conduit Body
Conduit Body, Type X Conduit Form, 15.16 Cu.In Capacity, Gray, 3/4 In Hub Size, 4.625 In Width, 2.420 In Height, 4 Knockouts, 0.58 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481066750 / 00034481066750
Weight per unit
0.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.64 (Each)
Carton
$579.58 (Per 15)
Resources
Images
 
 
E970CE - Small Image
 
E970CE - Large Image
 
E970CE - Large Image
 
E970CE - Large Image
 
E970CE - Large Image
 
E970CE - Large Image
360 Images
 
 
E970CE - 360 Image
Other Links
 
 
E970CE - Other
Attachments
 
 
E970CE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4.625 in;117.48 mm
Height
2.420 in;61.47 mm
Hub Size
3/4
Descriptions
Description
3/4" RND/TYPEX/CONDUIT BODY
Product Type
Conduit Body
Long Description
Conduit Body, Type X Conduit Form, 15.16 cu.in Capacity, Gray, 3/4 in Hub Size, 4.625 in Width, 2.420 in Height, 4 Knockouts, 0.58 lb/EA
Features
Type X Round Conduit Body with Cover, Volumn 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Hub Size 1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit.
Short Description
3/4" Round Conduit Body, Gray, PVC, Type X, 15.16 cu.in
Special Features
Four knockout type socket openings, 90 degree spacing
extra long description
ABB E970CE 3/4 IN ROUND TYPE X COND
Additional Information
Conduit Form Type
Type X
Number of Knockouts
4
for use with
Schedule 40 & 80 Conduit
includes
Cover and Gasket
Standards Met
UL Standard: E11461
package quantity
15 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E970CE
GTIN
00034481066750
UPC
034481066750
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic Conduit Bodies & Covers
Packaging
Weight
0.58 lb/EA
Weight per each
0.575
Carton
15
Uses, Certifications, and Standards
Capacity
15.16 cu.in
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E970CE.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E970CE.

3/4 In Round Type X Conduit Body
  • Our Part #: E970CE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E970CE
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($579.58) ·
E970CE - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E970CE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133690G Cantex n/a
R5075JBOX Eaton Crouse-Hinds n/a
E970CE Thomas & Betts 00034481066750
1239 Topaz 00751338232754

* All prices subject to change.

Begin Live Chat