E7602 - Strut to Beam Kindorf Galv-Krom Clamp

Kindorf

  • $81.38 (Each)
  • $81.38 (Each)

  • $1,627.68 (Per 20)

  • $8,138.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
E7602
Manufacturer
Kindorf
Manufacturer's Part Number
E 760 2
Description
Strut to Beam Kindorf Galv-Krom Clamp
Beam Clamp, Steel, Galvanized-Krom/Standard, 3-1/4 In Length, 3 In Width, 3/8 In Thickness, 2200 LB Capacity, 50 LB/100
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991778106 / 5415022287295 / 00785991778106
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.38 (Each)
Carton
$1,627.68 (Per 20)
Resources
Images
 
 
E7602 - Small Image
 
E7602 - Large Image
 
E7602 - Large Image
 
E7602 - Large Image
Other Links
 
 
E7602 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Thickness
3/8 in
Width
3 in
Length
3-1/4 in
Descriptions
Description
STRUT TO BEAM KINDORF GALV-KROM CLAMP
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Galvanized-Krom/Standard, 3-1/4 in Length, 3 in Width, 3/8 in Thickness, 2200 lb Capacity, 50 lb/100
Features
Steel Channel to Beam Clamp with Galv-Krom finish.
Short Description
Beam Clamp, Steel, Galvanized-Krom/Standard
extra long description
ABB E 760 2 CHNL TO BEAM CLAMP GALV
Additional Information
for use with
B 900;B 905;B 906 and B 907 Series Channel
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
E 760 2
Brand
Kindorf
sub brand
Kindorf(R)
GTIN
00785991778106
UPC
785991778106
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps & Hanger Rod Supports
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
20
Uses, Certifications, and Standards
Capacity
2200 lb
Application
Hardened Points Bite Into Beam Flange;Fits All I-Beams Where Edge of Beam Flange Does Not Exceed 0.8 In. Thickness
You must have an account to view stock levels
These alternate items can be purchased instead of E7602.
Jump To:

Similar Items

Similar items are close alternatives to E7602, though they may not be 100% alike.

Beam Clamp, Low Carbon Steel, Zinc Plated, 3 In Length, 2-3/8 In Width, 3-3/8 In...
  • Our Part #: B44122ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B441-22 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 25 ($260.94)
B44122ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E7602 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PS855-2 Power-Strut 00702316525474
E760-2 Thomas & Betts 00785991778106
U-501 Thomas & Betts 00616013288528
U501 Thomas & Betts 61601328852

* All prices subject to change.