E612 - Non-Ins - BS Ring Term, 6, 1/2, Met

Sta-Kon

  • $87.92 (Per 20)
  • $4.40 (Each)

  • $87.92 (Per 20)

  • $439.61 (Per 100)
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
E612
Manufacturer
Sta-Kon
Manufacturer's Part Number
E6-12
Description
Non-Ins - BS Ring Term, 6, 1/2, Met
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210878454 / 5414363150503 / 00786210878454
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$4.40 (Each)
Carton
$87.92 (Per 20)
Resources
Images
 
 
E612 - Small Image
 
E612 - Large Image
Attachments
 
 
E612 - Specification Sheet
Other Links
 
 
E612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
NON-INS - BS RING TERM, 6, 1/2, MET
Product Type
Non-Ins BS RNG Term NO6 Awg 1/2 BLT
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #6 AWG, Copper, Tin Plated, 20 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
extra long description
ABB E6-12 NON-INS BS RNG TERM No6 A
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
E6-12
GTIN
00786210878454
UPC
786210878454
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Ring Terminal
Availability
minimum qty
20
Packaging
Weight per each
0.018
Carton
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E612.
Jump To:

Similar Items

Similar items are close alternatives to E612, though they may not be 100% alike.

Ring Terminal, Large Wire, 6 Awg, 5/16" Stud Size, Non-Insulated, Standard Packa...
  • Our Part #: P656RE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P6-56R-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($53.00) · 200 ($529.96) ·
P656RE - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.65

Each

QTY:
Each
Add
6 Awg Bare Ring 1/2" Stud - 15 Per Pack
  • Our Part #: R650
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R6-50
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 15 ($54.16) ·
R650 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$54.16

Per 15

QTY:
Each
Add
Cross Referenced

These items are similar to E612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV6CL10BOX Burndy 00781810539200
R6-50 NSi Industries 00662381072276
e612 Thomas & Betts 00786210878454
R 6-38 Greaves 00784491160886
19193-0228 Molex n/a
11102 Morris 00601986111027
R6-50-BULK NSi Industries n/a
P6-12R-E Panduit 00074983870707
R2F-50 Penn-Union 00785037912716
E75 Thomas & Betts 00786210811956
R650 NSi Industries 66238107227

* All prices subject to change.

Begin Live Chat