E382DE - 2G Rect WP Tbox 7grythrholes

Carlon

  • $68.05 (Each)
  • $68.05 (Each)

  • $408.28 (Per 6)

  • $6,804.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E382DE
Manufacturer
Carlon
Manufacturer's Part Number
E382DE
Description
2G Rect WP Tbox 7grythrholes
T Box, PVC Material, Gray, 2 Gang, Rectangular, 1/2 In;3/4 In Knockout Size, 4.62 In Length, 4.62 In Width, 2 In Height, 0.57 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
034481144007 / 5415022439182 / 00034481144007
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.05 (Each)
Carton
$408.28 (Per 6)
Resources
Images
 
 
E382DE - Small Image
 
E382DE - Large Image
 
E382DE - Large Image
Specifications Sheets
 
 
E382DE - Specification Sheet
Attachments
 
 
E382DE - Specification Sheet
Other Links
 
 
E382DE - Other
Features
Number of Gangs
2
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.62 in;117.3 mm
Width
4.62 in;117.3 mm
Height
2 in;50.8 mm
Descriptions
Product Type
T Box
Description
2G RECT WP TBOX 7GRYTHRHOLES
Long Description
T Box, PVC Material, Gray, 2 Gang, Rectangular, 1/2 in;3/4 in Knockout Size, 4.62 in Length, 4.62 in Width, 2 in Height, 0.57 lb/EA
Features
Two Gang Weatherproof T-Box, Length 4.62 Inches, Width 4.62 Inches, Depth 2 Inches, Material PVC, Color Gray
Short Description
T Box, PVC, Gray
Special Features
T-Box Uses 6-32 x 3/4 in Screw
extra long description
ABB E382DE WP TWO GANG T BOX GRAY
Additional Information
for use with
Non-Metallic Wiring System
Knockout Size
1/2 in;3/4 in
package quantity
6 CT
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E382DE
sub brand
Carlon(R)
GTIN
00034481144007
UPC
034481144007
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof "T" Boxes & Covers
Packaging
Weight
0.57 lb/EA
Weight per each
0.57
Carton
6
Uses, Certifications, and Standards
Application
For use with non-metallic wiring systems only
You must have an account to view stock levels

* All prices subject to change.