E10731 - 6/6AN 3/8"BLT Bare Ring TRML

Sta-Kon

  • $1.58 (Each)
  • $1.58 (Each)

  • $157.56 (Per 100)

  • $315.12 (Per 200)
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
E10731
Manufacturer
Sta-Kon
Manufacturer's Part Number
E10731
Description
6/6AN 3/8"BLT Bare Ring TRML
Non-Insulated Tubular Ring Terminal, Length 1.38 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range 6/6AN, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210829630 / 5414363150398 / 00786210829630
Weight per unit
0.0119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$315.12 (Per 200)
Resources
Images
 
 
E10731 - Small Image
 
E10731 - Large Image
Attachments
 
 
E10731 - Specification Sheet
Other Links
 
 
E10731 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
6/6AN 3/8"BLT BARE RING TRML
Product Type
Non-Ins - Tub Ring Term, 6, 3/8, Me
extra long description
ABB E10731 NON-INS - TUB RING TERM,
Long Description
Non-Insulated Tubular Ring Terminal, Length 1.38 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range 6/6AN, Copper, Tin Plated
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire)
Manufacturer Information
Manufacturers Part Number
E10731
Brand
Sta-Kon
GTIN
00786210829630
UPC
786210829630
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Packaging
Weight per each
0.0119
Carton
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E10731.
Jump To:

Cross Referenced

These items are similar to E10731 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCAF6-38-L Panduit 00074983557318
S6-38R-T Panduit 00074983600236
BLY6C L2 Penn-Union 00785037905831
E10731 Thomas & Betts 00786210829630
YAV6CL2 Burndy 00781810025611

* All prices subject to change.

Begin Live Chat