CS76 - 1/0 to 4ALCU Compsplice

Blackburn Mechanical

  • $2.31 (Each)
  • $2.31 (Each)

  • $230.95 (Per 100)

  • $1,847.60 (Per 800)
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
CS76
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS76
Description
1/0 to 4ALCU Compsplice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 1/0 Ascr, 1/0 Stranded, Yellow, End B: 4 6/1, 7/1 Ascr, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100637 / 00783786100637
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$230.95 (Per 100)
Standard Packaging
$1,847.60 (Per 800)
Resources
Other Links
 
 
CS76 - Other
Images
 
 
CS76 - Large Image
Attachments
 
 
CS76 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
insulation
None
connection
Compression
Dimensions and Weight
Size
2 INCH
Descriptions
Description
1/0 TO 4ALCU COMPSPLICE
Product Type
Al Serventr Comp Splice A:1/0 B:3-4
extra long description
ABB CS76 AL SERVENTR COMP SPLICE A:
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - End A: 1/0 ASCR, 1/0 Stranded, Yellow, End B: 4 6/1,7/1 ASCR, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For AL-AL or AL-CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS76
GTIN
00783786100637
UPC
783786100637
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.053
Carton
100
Package
800
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS76.
Jump To:

Cross Referenced

These items are similar to CS76 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1365 ALCOA n/a
YSU25R2W Burndy 00781810143391
ACS1/04 ESP n/a
ARG1/04 FRANKEL n/a
26485 KEARNEY n/a
14339 NAED n/a
3204 NICOPRESS n/a
PSK02 Penn-Union 00785037537049
PSK02 PU n/a
CS76 Thomas & Betts 00783786100637
SG103 Thomas & Betts 00783786751648
U1B104 Thomas & Betts 00783786756117
01T3 3M Electrical Products n/a
YSU25R2 Burndy n/a

* All prices subject to change.

Begin Live Chat