CS63 - 6 to 8 Alcu Comp Splice

Blackburn Mechanical

  • $2.81 (Each)
  • $2.81 (Each)

  • $281.44 (Per 100)

  • $2,251.52 (Per 800)
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
CS63
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS63
Description
6 to 8 Alcu Comp Splice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - Blue End A: #6 Ascr, #6 Stranded, #4 Solid. Green End B: #8 Stranded, #6 Solid. Installing Dies: 5/8, G, BG, Peach, Tu. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100934 / 00783786100934
Weight per unit
0.061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Carton
$281.44 (Per 100)
Standard Packaging
$2,251.52 (Per 800)
Resources
Images
 
 
CS63 - Small Image
 
CS63 - Large Image
Attachments
 
 
CS63 - Specification Sheet
Other Links
 
 
CS63 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
insulation
None
Number of Conductors
2
Material
Aluminum
Dimensions and Weight
Size
2 INCH
Descriptions
Description
6 TO 8 ALCU COMP SPLICE
extra long description
ABB CS63 AL SERVENTR COMP SPLICE A:
Product Type
Al Serventr Comp Splice A:6 B:8
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - Blue End A: #6 ASCR, #6 Stranded, #4 Solid. Green End B: #8 Stranded, #6 Solid. Installing Dies: 5/8, G, BG, PEACH, TU. For AL-AL or AL-CU Conductors.
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS63
GTIN
00783786100934
UPC
783786100934
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.061
Carton
100
Package
800
Uses, Certifications, and Standards
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
environmental conditions
All Seasons / Conditions
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS63.
Jump To:

Cross Referenced

These items are similar to CS63 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1352 ALCOA n/a
YSU4W6W Burndy 00781810142738
ACS68 ESP n/a
ARG68 FRANKEL n/a
26393 KEARNEY n/a
14273 NAED n/a
3268 NICOPRESS n/a
PSK46 Penn-Union 00785037537766
PSK46 PU n/a
CS63 Thomas & Betts 00783786100934
U1B68 Thomas & Betts 00783786756391
YSU4W6 Burndy n/a

* All prices subject to change.

Begin Live Chat