CCB - 1G RT Blank Cover

Red Dot

  • $1.66 (Each)
  • $1.66 (Each)

  • $33.21 (Per 20)

  • $166.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CCB
Manufacturer
Red Dot
Manufacturer's Part Number
CCB
Description
1G RT Blank Cover
Weatherproof Receptacle Cover, 1 Gang, 119.5 MM (L);70.30 MM (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 6.88 LB/100
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350106 / 5414363936213 / 00042269350106
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$33.21 (Per 20)
Standard Packaging
$166.06 (Per 100)
Resources
Images
 
 
CCB - Small Image
 
CCB - Large Image
 
CCB - Large Image
 
CCB - Large Image
Specifications Sheets
 
 
CCB - Specification Sheet
360 Images
 
 
CCB - 360 Image
Attachments
 
 
CCB - Specification Sheet
Other Links
 
 
CCB - Other
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Descriptions
Product Type
Weatherproof Receptacle Cover
Description
1G RT BLANK COVER
Long Description
Weatherproof Receptacle Cover, 1 Gang, 119.5 mm (L);70.30 mm (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 6.88 lb/100
Features
Single Gang Weatherproof Receptacle Cover, Material Pre-Galvanized Steel, Silver, Blank, Device Mount
Short Description
Weatherproof Receptacle Cover, 1 Gang, Steel, Silver
Special Features
Single Gang Weatherproof Receptacle Cover
extra long description
ABB CCB DRY-TITE BLANK CVR DEVICE M
Additional Information
dimensions
119.5 mm (L);70.30 mm (W)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
20 CT;100 PK
Standards Met
UL Listed E28688
Made in USA
yes
Knockouts
0
number of outlet
0
Manufacturer Information
Brand
Thomas & Betts
Iberville(R)
Red•Dot(R)
Manufacturers Part Number
CCB
GTIN
00042269350106
UPC
042269350106
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Device Boxes, Covers & Accessories
Packaging
Weight
6.88 lb/100
Weight per each
0.069
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
UL E28688 / UL E28688
You must have an account to view stock levels
These alternate items can be purchased instead of CCB.
Jump To:

Cross Referenced

These items are similar to CCB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S1987 Eaton Wiring Devices 00032664537752
TP7292 Eaton Wiring Devices 00786189072921
37180 Morris 00601986371803
30278 Mulberry 00095327302784
WPB1-G Legrand Pass & Seymour 00785007269871
5173-0 Raco 00050169517307
BC100S Raco 00092326110013
CR1 RAB Lighting 00019813930701
711-1 Teddico-BWF 00087115007117
CCB Thomas & Betts 00042269350106
DCCB Thomas & Betts 00042269810013
SP41-G Thomas & Betts 00785055202431
30277 Mulberry 00095327302777
WCB1 O-Z Gedney 00687855030095
WPB1 Legrand Pass & Seymour 00785007116205
WC1B Topaz 00751338819016
XWC10 Topaz n/a

* All prices subject to change.